Shop All Plate Casters
Zoro Select
Leveling Caster, 2200 lb.Load, Black Wheel
Mfr # HRSP-POA 72G
Zoro # G1617592
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Nylon
- Load Rating 2200 lb
Product Information
- Brand Zoro Select
- MFR # HRSP-POA 72G
- Zoro # G1617592
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 122-134 mm |
Wheel Dia. | 72 mm |
Wheel Width | 32 mm |
Swivel Radius | 91 mm |
Caster Thread Size | M8 |
Mounting Bolt Dia. | M10 |
Caster Plate Size | 95 mm x 95 mm |
Plate Size | 3-3/4" x 3-3/4" |
Mounting Plate Size | 3-3/4 in x 3-3/4 in |
Maximum Leveling Height | 134 mm |
Mounting Height | 4 13/16 in |
Retracted Height | 122 mm |
Description
Caster Mounting Type Plate, Load Rating Range 1000 to 2999 lb, Load Rating 2200 lb, Wheel Dia. 2 7/8 in, Wheel Width 1 1/4 in, Inside Bolt Hole Spacing 2-3/4 in x 2-3/4 in, Wheel/Tread Material Nylon, Caster Brake Type Leveling Pad, Core Color Black, Wheel Core Material Nylon, Frame Finish Powder Coated, General Purpose Leveling Plate Caster, Mounting Bolt Dia. 7/16 in, Outside Bolt Hole Spacing 2-3/4 in x 2-3/4 in, Swivel Raceway Type Single Ball, Standards DIN EN, ICWM, ISO 9001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Round Sling, Eye and Eye, 4 ft., 8400 lb. (2MJR6)
- ZORO SELECT Rigid Plate Cstr, Polypropylene, 5in, 550lb (P21R-PB050R-14)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb (RDSTC22RD)
- B & P MANUFACTURING Handle, Double Grip with U Brace, 48 in. (2002-A11)
- ZORO SELECT Plate Caster, 300 lb. Load Rate, 7-1/4" H (P12S-PRP060K-12-WB)
- ZORO SELECT NSF-Listed Plate Caster, 1200 lb. Ld Rating, Ball (P21S-UY060KP-16)
- ZORO SELECT Leveling Caster, 551 lb, 2 In. (24WK16)
- ZORO SELECT Kingpinless Swivel Plate Caster, Polyurethane, 650 lb. (CDP-G-6)
- ZORO SELECT Dual Wheel Swivel Caster, Rubber, 2-1/2 in, 300lb (26Y508)
- ZORO SELECT Plate Caster, 2425 lb. Ld Rating, Ball (LO-G 200K)
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller (P21R-UA060R-14)
- Zoro Select Plate Casters