Shop All Plate Casters
Zoro Select
Leveling Caster, 1650 lb. Load, Swivel
Mfr # HRP-POA 72G
Zoro # G9463568
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Nylon
- Load Rating 1650 lb
Product Information
- Brand Zoro Select
- MFR # HRP-POA 72G
- Zoro # G9463568
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 122-134 mm |
Wheel Dia. | 72 mm |
Wheel Width | 32 mm |
Mounting Bolt Dia. | M10 |
Caster Thread Size | M8 |
Plate Size | 3-3/4" x 3-3/4" |
Mounting Height | 4 11/16 in |
Maximum Leveling Height | 134 mm |
Mounting Plate Size | 3-3/4 in x 3-3/4 in |
Caster Plate Size | 95 mm x 95 mm |
Swivel Radius | 88 mm |
Retracted Height | 122 mm |
Description
Caster Mounting Type Plate, Load Rating Range 1000 to 2999 lb, Load Rating 1650 lb, Wheel Dia. 2 7/8 in, Wheel Width 1 1/4 in, Inside Bolt Hole Spacing 2-3/4 in x 2-3/4 in, Wheel/Tread Material Nylon, Caster Brake Type Leveling Pad, Core Color Black, Wheel Core Material Nylon, Frame Finish Powder Coated, General Purpose Leveling Plate Caster, Mounting Bolt Dia. 7/16 in, Outside Bolt Hole Spacing 2-3/4 in x 2-3/4 in, Swivel Raceway Type Single Ball, Standards DIN EN 12530
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Swivel, w/6x2" Cast Iron Wheel (45-CIR-0620-S)
- US CARGO CONTROL Wheel Strap with Wire Hooks & 3 Rubber Blocks (WNR5111WHRB)
- HAMILTON Duralast Wheel 5X2 1/2Bb (W-520-DB-1/2)
- TR INDUSTRIAL 600 lb. Trailer Winch (TW600)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 375 lb., Ball Bearing (33H911)
- ZORO SELECT Swivel NSF-Listed Plate Castr, Rbbr, 3-1/2 in., 155 lb (4W905)
- ZORO SELECT Plate Caster, 660 lb. Ld Rating, Ball (BK-ALBS 100K-1)
- ZORO SELECT Plate Caster, 4100 lb. Ld Rating, Bk Wheel (P27R-NMB060K-16)
- ZORO SELECT Swivel Plate Caster, Plyurethane, 6 in, 900 lb, Blu (1NUX4)
- ZORO SELECT Swivel Plate Caster w/2-Position Directional Lock, 275 lb (P17S-RP040K-12-DL-001)
- SERVICE CASTER 6 Inch Heavy Duty Red Semi Steel Cast Iron Wheel Swivel Caster with Swivel Lock (SCC-KP92S630-SSR-BSL)
- Zoro Select Casters