Shop All Stencils
Zoro Select
Letter Stencils, Letters, Brass
Mfr # 2CEC2
Zoro # G1355873
product price: $73.79
/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Letter Set
- Stencil Application General Purpose
- Stencil Character A Thru Z, Punctuation
- Character Height 10 in
- Character Width 5 in
Product Information
- Brand Zoro Select
- MFR # 2CEC2
- Zoro # G1355873
- UPC # 190735440667
- Country of Origin China
- Category Stencils
Dimensions
Character Height | 10 in |
Character Width | 5 in |
Individual Character Height | 10 in |
Individual Character Width | 5 in |
Message or Symbol Height | 10 in |
Message or Symbol Width | 5 in |
Details
Stencil Type | Letter Set |
Stencil Application | General Purpose |
Stencil Character | A Thru Z, Punctuation |
Interlocking | No |
Duty | Moderate |
Material | Brass |
Includes | (1) A to Z, Beginner, Period (.), Period Ender (.), Spacer, Comma (,), Dash (-), Ampersand (&) |
Character Type | Letter |
Item | Stencil Kit |
Number of Pieces | 33 |
Character | Letters |
Thickness | 0.007 in |
Color | Black |
Shop By | Closeouts |
Overall Stencil Thickness | 0.007 in |
Product Type | Stencil Set |
FAA AC 150/5340-1K Compliant | No |
Included Characters, Messages, and Symbols | A to Z |
Description
Stencil Kit, Character Type Letter, Duty Moderate, FAA AC 150/5340-1K Compliant No, Included Characters, Messages, and Symbols A to Z, Includes (1) A to Z, Beginner, Period (.), Period Ender (.), Spacer, Comma (,), Dash (-), Ampersand (&), Individual Character Height 10 in, Individual Character Width 5 in, Interlocking No, Interlocking Orientation Not Applicable, Material Brass, Message or Symbol Height 10 in, Message or Symbol Width 5 in, Number of Pieces 33, Overall Stencil Thickness 0.007 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Emergency Sign, 14" W, 10" H, 0.040" Thick, U7-1107-NA_14x10 (U7-1107-NA_14x10)
- TINGLEY Rain Bib Overall, 3XL, Yellow, Unisex (O22047)
- NEESE Workwear 7 oz Indura FR Shirt-NV-M (VI7SHNV-M)
- MUCK BOOT CO Women's Apex Mid Zip (AXWZ000 M 090)
- ZORO SELECT Interlocking Stencil, Letters, Brass, 1F047 (1F047)
- ZORO SELECT Stencil, Arrow, Black (20Y539)
- ZORO SELECT Parking Lot Symbol, Disabled, Plastic (3W635)
- ZORO SELECT Stencil Kit, Brass, 15 Pcs (20Y513)
- ZORO SELECT Interlocking Stencil, Numb&Letters, Brass, 6A231 (6A231)
- ZORO SELECT Interlocking Stencil, Numbers, Brass, 1F042 (1F042)
- RAE Pavement Stencil, Stop, 96 in (STL-116-79603)
- Zoro Select Stencils