Shop All Letters and Numbers
Zoro Select
Letter Set, 3/32 In. H, Steel
Mfr # 1F107
Zoro # G1008576
product price: $11.09
/ea
$11.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Character Height 3/32 in
- Material Steel
- Indication Character and Size are Marked on Thumb Side
- Standards Federal Specification GGG-D-280C
- Shank Length 2 3/4 in
Product Information
- Brand Zoro Select
- MFR # 1F107
- Zoro # G1008576
- UPC # 190735399927
- Country of Origin Taiwan, Province of China
- Category Letters and Numbers
Dimensions
Character Height | 3/32 in |
Shank Length | 2 3/4 in |
Shank Size Square | 5/16 in |
Shank Width | 5/16 in |
Details
Material | Steel |
Indication | Character and Size are Marked on Thumb Side |
Item | Letter Set |
Standards | Federal Specification GGG-D-280C |
Includes | (27) Pieces - A thru Z and Ampersand |
Hardness | 58 to 62HRC at the Engraving End and 38 to 46HRC at the Striking End |
Case Material | Plastic |
Impression Letter Type | Gothic |
Shop By | Closeouts |
For Maximum Surface Hardness | Rockwell C Scale 58 to 62 |
Stamp Material | Steel |
Product Type | Character Sets |
Shank Thickness | 5/16 in |
Character Type Set | Letter Set |
Letter Casing | Uppercase |
Characters Included | A thru Z, Ampersand(&) |
Impression Character Style | Gothic |
Description
Letter Set, Character Height 3/32 in, Character Type Set Letter Set, Characters Included A to Z, Ampersand (&), For Maximum Surface Hardness Rockwell C Scale 58 to 62, Impression Character Style Gothic, Includes (27) A to Z, Ampersand (&), Letter Casing Uppercase, Product Type Hand Stamp Kit, Shank Length 2 3/4 in, Shank Thickness 5/16 in, Shank Width 5/16 in, Stamp Material Steel, Standards Not Applicable, US DOE RDT-F7-3T Specification Compliance Not Applicable, Case Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Howard Leight„¢ TRUSTFITPOD-30 TrustFit„¢ Ear Pod, NRR 28, Corded, 100 Pairs/Box (TRUSTFITPOD-30)
- TR INDUSTRIAL Forestry Safety Helmet and Hearing Protection System (TR88011)
- NMC Inspection Record Tag (TAR728)
- RADIANS Polarized Safety Glasses, Smoke POL Uncoated (RV01P0ID)
- ZORO SELECT Letter and Number Set, 1/8 In. H, Steel (2CDX9)
- ZORO SELECT Number Stamp, 0 Thru 9 (3XDF6)
- ZORO SELECT Number Set, 3/8 In. H, Steel (1F108)
- ZORO SELECT Number Stamp, 0 Thru 9, PK10 (3XDG3)
- ZORO SELECT Letter Set, 1/4 In. H, Steel (1EC14)
- ZORO SELECT Letter Set, 3/8 In. H, Steel (1F105)
- HARDLINE PRODUCTS Number Kit, Black, 3 in. Overall H, PK100 (3SCBP10)
- Zoro Select Letters and Numbers