Shop All Letters and Numbers
Zoro Select
Letter Set, 1/8 In. H, Steel
Mfr # 3W637
Zoro # G1048293
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 1/8 in
- Material Steel
- Includes (27) A to Z, Ampersand (&)
- Hardness 58 to 62HRC at the Engraving End and 38 to 46HRC at the Striking End
- Indication Character and Size are Marked on Thumb Side
Product Information
- Brand Zoro Select
- MFR # 3W637
- Zoro # G1048293
- UPC # 190735483046
- Country of Origin Taiwan, Province of China
- Category Letters and Numbers
Dimensions
Character Height | 1/8 in |
Shank Length | 2 1/2 in |
Shank Size Square | 5/16 in |
Shank Width | 5/16 in |
For Shank Diameter | 5/16 in |
Details
Material | Steel |
Includes | (27) A to Z, Ampersand (&) |
Item | Letter Set |
Hardness | 58 to 62HRC at the Engraving End and 38 to 46HRC at the Striking End |
Indication | Character and Size are Marked on Thumb Side |
Case Material | Plastic |
Character Type Set | Letter Set |
Letter Casing | Uppercase |
Duty | Heavy |
For Maximum Surface Hardness | Rockwell C Scale 58 to 62 |
Impression Character Style | Gothic |
US DOE RDT-F7-3T Specification Compliance | No |
Font | British |
Product Type | Character Sets |
Characters Included | A thru Z, Ampersand(&) |
Stamp Material | Steel |
Includes Holder | No |
Shank Thickness | 5/16 in |
Description
Letter Set, Character Height 1/8 in, Character Type Set Letter Set, Characters Included A to Z, Ampersand (&), Duty Heavy, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 5/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Gothic, Includes (27) A to Z, Ampersand (&), Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line Not Applicable, Product Type Hand Stamp Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE NMT Alpha Range 14" Black 5.0mm NMT, PR (248311-16)
- VF IMAGEWEAR Deluxe Shirt Nomex 4.5Oz Gulf Blue (SND2GB RG M)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 6, PR (S18TAFGNT-6)
- H&S AUTOSHOT UNISPOTTER MINI-PULLR (HS1095)
- ZORO SELECT Number Set, 3/16 In. H, Steel (3W699)
- ZORO SELECT Letter Stamp, A Thru Z, PK26 (3XDH3)
- ZORO SELECT Letter and Number Set, 3/16 In. H, Steel (1F112)
- ZORO SELECT Letter and Number Set, 3/8 In. H, Steel (2CDY3)
- ZORO SELECT Number Set, 3/16 In. H, Steel (3W643)
- ZORO SELECT Number Set, 1/4 In. H, Steel (2CDZ9)
- STRANCO Die-Cut Refl. Number Label, 5, 4In H, PK5 (DWR-4-5-5)
- Zoro Select Letters and Numbers