Shop All Letters and Numbers
Zoro Select
Letter Set, 1/8 In. H, Steel
Mfr # 1EC12
Zoro # G2721564
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 1/8 in
- Material Steel
- Indication Thumb Side
- Case Material Plastic
- Impression Letter Type Gothic
Product Information
- Brand Zoro Select
- MFR # 1EC12
- Zoro # G2721564
- UPC # 190735399040
- Country of Origin Taiwan, Province of China
- Category Letters and Numbers
Dimensions
Character Height | 1/8 in |
Shank Size Square | 1/2 in |
Shank Length | 3 1/8 in |
Shank Width | 1/2 in |
For Shank Diameter | 1/2 in |
Details
Material | Steel |
Indication | Thumb Side |
Item | Letter Set |
Case Material | Plastic |
Impression Letter Type | Gothic |
Includes | (27) A to Z, Ampersand (&) |
Impression Character Style | Gothic |
Letter Casing | Uppercase |
Product Type | Character Sets |
Duty | Heavy |
US DOE RDT-F7-3T Specification Compliance | No |
Shank Thickness | 1/2 in |
For Maximum Surface Hardness | Rockwell C Scale 58 to 62 |
Font | British |
Includes Holder | No |
Characters Included | A thru Z, Ampersand(&) |
Character Type Set | Letter Set |
Stamp Material | Steel |
Description
Letter Set, Character Height 1/8 in, Character Type Set Letter Set, Characters Included A to Z, Ampersand (&), Duty Heavy, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 1/2 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Gothic, Includes (27) A to Z, Ampersand (&), Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line Not Applicable, Product Type Hand Stamp Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Size 13 Men's Wellington Boot Composite Work Boot, Light Brown (GB00243)
- EDWARDS SIGNALING Strobe Ceiling Mount, White, L 8-5/16 In (EGC-VMH)
- NOTRAX 5 ft. L x Vinyl, 1" Thick (519S0035BL)
- CALLOWAY MILLS Natural, Black, Red, 24 W x 36 L (180062436NP)
- ZORO SELECT Letter and Number Set, 1/4 In. H, Steel (1F117)
- ZORO SELECT Letter Set, 1/4 In. H, Steel (3W646)
- ZORO SELECT Letter Set, 1/4 In. H, Steel (1EC14)
- ZORO SELECT Number Stamp, 0 Thru 9, PK10 (3XDF9)
- ZORO SELECT Letter Stamp Set, A-Z and Period, 27 pcs. (3XDH9)
- ZORO SELECT Letter Set, 3/32 In. H, Steel (1F107)
- BRADY Letter Identification Card, M, PK32 (3420-M)
- Zoro Select Letters and Numbers