Shop All Letters and Numbers
Zoro Select
Letter and Number Set, 1/8 In. H, Steel
Mfr # 2CDY6
Zoro # G1097634
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 1/8 in
- Material Steel
- Impression Letter Type Low Stress Full Character
- Shank Length 2 3/4 in
- Case Material Plastic
Product Information
- Brand Zoro Select
- MFR # 2CDY6
- Zoro # G1097634
- UPC # 190735440476
- Country of Origin Taiwan, Province of China
- Category Letters and Numbers
Dimensions
Character Height | 1/8 in |
Shank Length | 2 3/4 in |
Shank Size Square | 3/8 in |
For Shank Diameter | 3/8 in |
Shank Width | 3/8 in |
Details
Material | Steel |
Item | Letter and Number Set |
Impression Letter Type | Low Stress Full Character |
Case Material | Plastic |
Indication | Character and Size are Marked on Thumb Side |
Includes | (36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&) |
For Maximum Surface Hardness | Rockwell C Scale 58 to 62 |
Characters Included | 0 to 8 (With 6 serving as 9), A to Z, Ampersand (&) |
Impression Character Style | Low Stress Full Character |
Character Type Set | Letter/Number Set |
Product Type | Hand Stamp Kit |
Font | British |
Stamp Material | Steel |
US DOE RDT-F7-3T Specification Compliance | No |
Includes Holder | No |
Duty | Moderate |
Letter Casing | Uppercase |
Shank Thickness | 3/8 in |
Description
Letter and Number Set, Character Height 1/8 in, Character Type Set Letter/Number Set, Characters Included 0 to 8 (With 6 serving as 9), A to Z, Ampersand (&), Duty Moderate, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 3/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Low Stress Full Character, Includes (36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&), Includes Holder No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY White Vinyl Wire Marker, THT-17-351-3 (THT-17-351-3)
- SIGNMISSION No Parking w/P No Parking symbol & dbl arrow 12inx18in Hvy Ga Alum., A-1218 No Parkings (A-1218 No Parking Signs - P sym double)
- JACKSON SAFETY Bump Cap, Front Brim, HDPE, Pinlock Suspension, Yellow, Fits Hat Size 6-1/2 to 8-1/4 (14809)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 180 ft. L (3YRZ8)
- ZORO SELECT Letter and Number Set, 1/8 In. H, Steel (2CDX9)
- ZORO SELECT Letter and Number Set, 1/8 In. H, Steel (1F111)
- ZORO SELECT Letter and Number Set, 3/32 In. H, Steel (1F110)
- ZORO SELECT Letter Set, 3/32 In. H, Steel (1F103)
- ZORO SELECT Number Set, 3/32 In. H, Steel (1F102)
- ZORO SELECT Letter Set, 1/8 In. H, Steel (1EC12)
- VILLAGE WROUGHT IRON Village Wrought Iron LET-C-S Letter C Small (LET-C-S)
- Zoro Select Letters and Numbers