Shop All Traffic Barricades
Zoro Select
Leg Frame Type 2 Modular Barricade, Co-Polyolefin, 45 in H, 45 in L, 24 in W, Orange/White
Mfr # 97-12-002-44
Zoro # G4830987
product price: $70.69
/ea
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/White
- Material Co-Polyolefin
- Height 45 in
- Weight 14 lb
- Length 45 in
Product Information
- Brand Zoro Select
- MFR # 97-12-002-44
- Zoro # G4830987
- UPC # 737415000775
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 45 in |
Length | 45 in |
Width | 24 in |
Reflective Bottom Panel Size | 24 in x 8 in |
Reflective Top Panel Size | 24 in x 8 in |
Panel Width | 1/2 in |
Storage Size Width | 4 in |
Storage Size Length | 45 in |
Panel Length | 24 in |
Overall Height | 45 in |
Overall Length | 24 in |
Top Panel Height | 8 in |
Bottom Panel Height | 8 in |
Description
Type 2 Modular Barricade, Accepts Weight Cartridge Yes, Style Leg Frame, Empty Weight 14 lb, Type Type II, Reflective Grade Engineer, Barricade Color Orange/White, Fillable Yes, Overall Height 45 in, Overall Length 24 in, Interlocking No, Frame Material Plastic, Panel Material Plastic, Features Sandbag Bar, Standards MASH, MUTCD, NCHRP-350, Foldable Yes, Bottom Panel Height 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINBELLA Lightweight Rain Poncho (48150)
- SELLSTROM 390 Series Premium Face Shields - Pinlock - Single Crown (S39040)
- VIKING Safety Vest, Mesh, Green, L/XL (U6125G-L/XL)
- HEXARMOR Cleaning Tissues (14-10009)
- ZORO SELECT Concrete Mounting Kit, Steel, Silver (CS-33-KIT-4)
- ZORO SELECT Traffic Cone, 18In, Orange, Outside Dia.: 8 in (6FHC2)
- ZORO SELECT Traffic Cone, Slim Shape, PVC, 18 in H, Orange, Non-Reflective, Orange Base (6FGZ1)
- ZORO SELECT Traffic Cone Sign, ABS plastic, 10 1/2 in H, 12 1/2 in L, 5/16 in W, Black/Orange (03-550-BL)
- ZORO SELECT Delineator Post, Orange, HDPE, 36 In (04-36-OWG)
- ZORO SELECT Rebar Spikes, Steel, Black (COMBO 8)
- PLASTICADE Traffic Drum (456-HD-T)
- Zoro Select Traffic Safety