Shop All Traffic Barricades
Zoro Select
Leg Frame Type 2 Barricade, polypropylene, 41 in H, 41 in L, 24 in W, Orange/White
Mfr # 97-11-003-45
Zoro # G6446063
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/White
- Material Polypropylene
- Height 41 in
- Weight 15 lb
- Length 41 in
Product Information
- Brand Zoro Select
- MFR # 97-11-003-45
- Zoro # G6446063
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 41 in |
Length | 41 in |
Width | 24 in |
Reflective Bottom Panel Size | 24 in x 8 in |
Reflective Top Panel Size | 24 in x 12 in |
Storage Size Width | 24 in |
Storage Size Length | 41 in |
Panel Width | 24 in |
Panel Height | 12 in |
Panel Length | 24 in |
Overall Height | 41 in |
Overall Length | 24 in |
Bottom Panel Height | 8 in |
Barricade Height | 41 in |
Top Panel Height | 12 in |
Width x Height | 24 in x 41 in |
Barricade Width | 24 in |
Description
Type 2 Barricade, Accepts Weight Cartridge Yes, Style Leg Frame, Empty Weight 15 lb, Type Type II, Reflective Grade High-Intensity Prismatic, Barricade Color Orange/White, Fillable Yes, Overall Height 41 in, Overall Length 24 in, Interlocking No, Frame Material Plastic, Panel Material Plastic, Features Sandbag Bar, Standards MASH, MUTCD, NCHRP-350, Foldable Yes, Bottom Panel Height 8 in, Fillable Ballast Material Sand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black, 2XL, PR (11-801)
- NOTRAX Interlocking Drainage Mat, 3 ft 6 in W x 6 Ft L, 1 In Thick (620S4272BY)
- HILLMAN English Black For Sale Sign 8 in. H X 12 in. W, 6PK (839928)
- NMC First Aid Station Sign - Bilingual, M737PB (M737PB)
- ZORO SELECT Leg Frame Type 1 Folding Barricade, polypropylene, 40 in H, 40 in L, 24 in W, Orange/White (97-01-001)
- ZORO SELECT STEELCADE BARRICADE TYPE I 12/8 EGR TO (97-03-001)
- ZORO SELECT Traffic Cone, 12 lb., Orange Cone Color (RS90055CT3M6)
- ZORO SELECT Portable Cone Cart, Steel, 14 in H, 45 in L, 16 in W, Black (03-500-CCG)
- ZORO SELECT Parking Curb, Rubber, 4 in H, 6 ft L, 6 in W, Red/white (29NH33)
- ZORO SELECT Vertical Panel Channelizer, HDPE, 9 lb. (03-760-HI)
- ZORO SELECT STEELCADE BARRICADE TYPE II 8/8 HI (97-03-002-01)
- Zoro Select Traffic Barricades