Shop All Traffic Barricades
Zoro Select
Leg Frame Type 2 Barricade, polypropylene, 41 in H, 41 in L, 24 in W, Orange/White
Mfr # 97-01-002-03
Zoro # G9989271
original price:
$74.66
16% off
new price: $62.35
/ea
$62.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/White
- Material Polypropylene
- Height 41 in
- Weight 18 lb
- Length 41 in
Product Information
- Brand Zoro Select
- MFR # 97-01-002-03
- Zoro # G9989271
- UPC # 737415005466
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 41 in |
Length | 41 in |
Width | 24 in |
Reflective Bottom Panel Size | 24 in x 4 in |
Reflective Top Panel Size | 24 in x 8 in |
Panel Width | 24 in |
Panel Length | 24 in |
Storage Size Width | 24 in |
Storage Size Length | 41 in |
Panel Height | 12 in |
Overall Height | 41 in |
Overall Length | 41 in |
Barricade Height | 41 in |
Width x Height | 41 in x 41 in |
Barricade Width | 41 in |
Top Panel Height | 12 in |
Description
Type 2 Barricade, Accepts Weight Cartridge Yes, Style Leg Frame, Empty Weight 18 lb, Type Type II, Reflective Grade Engineer, Barricade Color Orange/White, Fillable No, Overall Height 41 in, Overall Length 41 in, Legend Blank, Interlocking No, Frame Material Plastic, Panel Material Plastic, Standards MUTCD, NCHRP-350, Foldable Yes, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, XL, 18 Gauge, A1, PR (21-1518B/10XL)
- MILWAUKEE TOOL Front Brim Red Front Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1228)
- CONDOR Leather Gloves, Gauntlet Cuff, XL, PR (2MDD8)
- VISUAL WORKPLACE Lean Banner, 13 oz., 3 ft.x8 ft., 5S Lean (60-45-3696-5S737)
- ZORO SELECT Traffic Barrel, HDPE, 41-1/2 In. H (03-780-4EG)
- ZORO SELECT Vertical Panel Channelizer, HDPE, 9 lb. (03-760-HI)
- ZORO SELECT Traffic Cone, 5 lb., Orange Cone Color (RS70025C3M64)
- ZORO SELECT Leg Frame Type 1 Barricade, EGR Sheeting, 41 in H, 41 in L, 24 in W, Orange/White (97-03-001-44)
- ZORO SELECT Warning Stake, B-130 Reinforced Polymer, 66" H, 3-3/4" W, Yellow (96921)
- ZORO SELECT Traffic Cone, 12 lb., Orange Cone Color (RS90055CT3M6)
- ZORO SELECT Leg Frame Type 2 Barricade, EGR Sheeting, 41 in H, 41 in L, 36 in W, Orange/White (97-03-002-36)
- Zoro Select Traffic Barricades