Shop All Traffic Barricades
Zoro Select
Leg Frame P-Cade Barricade Kit, polypropylene, 40 in H, 96 in L, 40 in W, Orange/White
Mfr # 97-01-004-014G
Zoro # G4857291
product price: $128.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$128.99
Free 30-Day Returns
Key Features
- Color Orange/White
- Material Polypropylene
- Height 40 in
- Weight 34 lb
- Length 96 in
Product Information
- Brand Zoro Select
- MFR # 97-01-004-014G
- Zoro # G4857291
- UPC # 737415009372
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 40 in |
Length | 96 in |
Width | 40 in |
Panel Length | 96 in |
Panel Height | 2 in |
Panel Width | 8 in |
Storage Size Width | 40 in |
Storage Size Length | 96 in |
Overall Height | 40 in |
Overall Length | 96 in |
Barricade Height | 40 in |
Width x Height | 96 in x 40 in |
Barricade Width | 96 in |
Top Panel Height | 2 in |
Description
P-Cade Barricade Kit, Product Type Barricade Kit, Accepts Weight Cartridge Yes, Style Leg Frame, Empty Weight 34 lb, Type Type II, Reflective Grade Engineer, Barricade Color Orange/White, Fillable No, Overall Height 40 in, Overall Length 96 in, Interlocking No, Includes (2) P-Cade Legs, (2) T Boards, Frame Material Plastic, Panel Material PVC, Standards MASH, MUTCD, NCHRP-350, Foldable Yes, Accepts Light Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Indoor/Outdoor Anti-Fog (MRF191ID)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Do Not Block Doors Deliveries And Loading Zone Sign, Landscape (OS-NS-D-1014-L-11076)
- FALLTECH Self Retracting Lifeline, 30 ft., Blue (727630C)
- OCCUNOMIX T-Shirt, Mens, 3XL, Yellow (LUX-SSETP2B-Y3X)
- ZORO SELECT Chain Link, Polyethylene, Yellow (78246)
- ZORO SELECT Traffic Cone, 6 In.Orange (6FGY9)
- ZORO SELECT Airport Barricade, Plastic, 10 in H, 96 in L, 10 in W, Orange (AB96-O)
- ZORO SELECT A-Frame Barricade Sign, Plastic, 36 in H, 3 in L, 25 in W, White (136-WLGQ2424-OBEG)
- ZORO SELECT Airport Barricade, Plastic, 10 in H, 96 in L, 10 in W, Orange (AB96-O-DGLR)
- ZORO SELECT Barrier Guard, Polypropylene, 77x40, Red (19N882)
- VESTIL Car Stop, 4 in H, 4 ft L, 6 in W, Yellow (CS-S48-Y)
- Zoro Select Traffic Barricades