Shop All Threading Inserts
Zoro Select
Left Hand Insert, 5/8-11, PK2
Mfr # 83129LH
Zoro # G8717502
product price: $23.99
/pk 2, $12.00/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Thread Type Coarse
- Length 0.938 in
- Application Thread Repair
- Size 5/8"-11
Product Information
- Brand Zoro Select
- MFR # 83129LH
- Zoro # G8717502
- Country of Origin France
- Category Threading Inserts
Dimensions
Length | 0.938 in |
Size | 5/8"-11 |
Overall Length | 15/16 in |
Thread Size | 5/8"-11 |
Details
Item | Left Hand Insert |
Type | Standard |
Thread Type | Coarse |
Application | Thread Repair |
Material | Stainless Steel |
Number of Pieces | 2 |
Includes | Insert |
Thread Direction | Left Hand |
Finish | Plain |
System of Measurement | Inch |
Helical Insert Type | Free-Running |
Compatible Material | Metal |
Manufacturer Location | Globally Sourced |
Description
Left Hand Insert, Helical Insert Type Free-Running, System of Measurement Inch, Overall Length 15/16 in, Thread Size 5/8 In.-11, Thread Direction Left Hand, Thread Type Coarse, Material Stainless Steel, Finish Plain, Compatible Material Metal, Manufacturer Location Globally Sourced, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCK TECHNOLOGY 3/4" Drive Impact Socket, Metric (2510)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3076D)
- MORSE Reciprocating Blade, RECIP BIM WOO, PK50, 50 PK (RB65006T50)
- MICRO 100 Grooving Tool (RR-087-16)
- ZORO SELECT Left Hand Insert, 3/8-24, 6pcs. (82121LH)
- ZORO SELECT BSP Repair Kit, 7/8-14, PK4 (88336)
- ZORO SELECT BSW Repair Kit, 5/8-11, PK6 (83729)
- ZORO SELECT Left Hand Insert, 1/4-28, 6pcs. (82117LH)
- ZORO SELECT BSP Repair Kit, 3/8-19, PK10 (88332)
- ZORO SELECT Left Hand Insert, M8x1.25, PK6 (83160LH)
- WIDIA Indexable Drilling Insert, 050204, Carbide (TCF050204BPV38)
- Zoro Select Indexable Tools