Shop All Strobe and Flashing Lights
Zoro Select
LED Safety Light, LED Color Red/Amber
Mfr # PF210-RA-Y
Zoro # G3833742
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/Amber LED, Yellow Shell
- Power Source (1) CR123 Battery
- Lens Material Polycarbonate
- Flashes per Minute Variable
- Height 1 1/4 in
Product Information
- Brand Zoro Select
- MFR # PF210-RA-Y
- Zoro # G3833742
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 1 1/4 in |
Diameter | 4 1/4 in |
Width | 4-1/4" |
Length | 4 in |
Battery Size | CR123A |
Lens Diameter | 4 1/4 in |
Details
Description
LED Safety Light, Product Type Flare, Light Color Amber/Red, Maximum Run Time - Flashing Light 25 hr, Maximum Run Time - Steady Light 100 hr, Maximum Light Output 128,000 mcd, Power Source (1) CR123 Battery, Flashes per Minute Variable, Height 1 1/4 in, Flare Stand Included No Stand, Light Patterns Included Alternate, Double-Blink, Fast-Blink, Quad-Blink, Rotate, Slow-Blink, SOS (Morse Code), Steady On High, Steady On Low
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Danger Do Not Enter Authorized Personnel Sign 10" x 14", 5PK (A00820)
- GVS-RPB RPB Safety Nova 3 Inner Lens, Pack of 10 (NV3-722-T)
- DON-JO Men / Women / Handicap ADA Blue Bathroom Sign (HS907032)
- NOTRAX 3 ft. L x PVC, 1/2" Thick (413S0023BL)
- ZORO SELECT Warning Light, Strobe Tube, Amber, 120VAC (2ERN6)
- ZORO SELECT Warning Light, Strobe, Amber, 12 to 80VDC (2ERP7)
- ZORO SELECT Signaling Device, Revolving, 12VDC, Amber (2ERT5)
- ZORO SELECT Warning Light, Strobe, Amber, 12 to 80VDC (2ERP9)
- ZORO SELECT Warning Light, Amber, Strobe Tube, 120V AC, 72 Flashes per Minute, 8,000 Hour Lamp Life (2ERP2)
- ZORO SELECT Warning Light, Strobe Tube, Red, 120VAC (2ERN7)
- AERVOE LED Baton Road Flare, Blue/Red, 12-1/4in L (1156)
- Zoro Select Strobe and Flashing Lights