Shop All Executive Chairs
Zoro Select
Leather Executive Chair, 22-, Fixed, Black
Mfr # 452R31
Zoro # G5383222
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Arm Style Fixed
- Seat Color Black
- Seat Material Leather
- Overall Height 47 1/2 in
Product Information
- Brand Zoro Select
- MFR # 452R31
- Zoro # G5383222
- UPC # 00751118099201
- Country of Origin China
- Category Executive Chairs
Dimensions
Overall Height | 47 1/2 in |
Overall Width | 31 in |
Overall Depth | 32 in |
Seat Depth | 21 1/2 in |
Back Height | 30 1/2 in |
Seat Height Min. | 19 in |
Back Width | 23 in |
Seat Width | 23 in |
Seat Height Max. | 22 in |
Maximum Overall Height | 47 1/2 in |
Minimum Seat Height | 19 in |
Maximum Seat Height | 22 in |
Notional Size | Big and Tall |
Description
Office Chair, Adjustable Arms No, Overall Width 31 in, Overall Depth 32 in, Maximum Seat Height 22 in, Maximum Overall Height 47 1/2 in, Seat Color Black, Frame Color Black, Seat Thickness 5 in, Back Color Black, Seat Depth 21 1/2 in, Seat Width 23 in, Seat Material Leather, Back Material Leather, Frame Material Nylon, Number of Arms 2, Weight Capacity 400 lb, Tilt Configuration Not Applicable, Style Classification Executive, Minimum Seat Height 19 in, Notional Size Big and Tall, Tilting Back No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Mike Jones Photo 'Wormsloe Inf Light' Canvas Art, 22x32 (ALI17798-C2232GG)
- OSBORNE WOOD PRODUCTS 40x2 3/8 40" Standard Equalizing Slide (79" Opening) in Soft Maple PR (9064M)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, Grey, Black (I 2406)
- UNIQUEWISE 28" Classic Bamboo Floor Vase Handmade, For Dining, Living Room, Entryway, Glossy Purple (QI003242.M.PUR)
- ZORO SELECT Vinyl Executive Chair, 19" to 23", Fixed Arms, Black, Burgundy (6GNP1)
- ZORO SELECT Leather Executive Chair, 23-, Fixed, Black (452R28)
- ZORO SELECT Vinyl Executive Chair, 19" to 22", Fixed Arms, Black (6GNN9)
- ZORO SELECT Leather Executive Chair, 22 1/2-, Fixed, Black (452R17)
- ZORO SELECT Fabric Executive Chair, 22-, Fixed, Black (452R12)
- ZORO SELECT Leather Executive Chair, 19" to 22", Fixed Arms, Black, Silver (36FK01)
- FLASH FURNITURE Executive Chair, Mesh, 21 3/4- Height, Padded, Blue Mesh (BL-ZP-806-BL-GG)
- Zoro Select Executive Chairs