Shop All Task Chairs
Zoro Select
Leather Desk Chair, 18-1/2" to 22", Fixed Arms, Black
Mfr # 6GNN2
Zoro # G2549556
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Desk Chairs
- Arm Style Fixed
- Seat Material Leather
- Seat Color Black
- Seat Height Range 18-1/2" to 22"
Product Information
- Brand Zoro Select
- MFR # 6GNN2
- Zoro # G2549556
- UPC # 190735542606
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 18-1/2" to 22" |
Seat Width | 19 in |
Seat Depth | 18 1/4 in |
Back Height | 18 in |
Overall Depth | 25 in |
Overall Width | 25 in |
Seat Height Min. | 18 1/2 in |
Seat Height Max. | 22 in |
Back Width | 19 in |
Overall Height | 37 1/4 in to 40 1/4 in |
Seat Height | 18 to 20 3/4 in |
Maximum Overall Height | 40 1/4 in |
Minimum Overall Height | 37 1/4 in |
Minimum Seat Height | 18 1/2 in |
Maximum Seat Height | 22 in |
Description
Office Chair, Adjustable Arms No, Overall Width 25 in, Overall Depth 25 in, Maximum Seat Height 22 in, Maximum Overall Height 40 1/4 in, Seat Color Black, Frame Color Silver, Seat Thickness 2 3/4 in, Back Color Black, Seat Depth 18 1/4 in, Seat Width 19 in, Seat Material Leather, Back Material Mesh, Frame Material Plywood, Number of Arms 2, Weight Capacity 275 lb, Minimum Seat Height 18 1/2 in, Standards ANSI/BIFMA, Arm Adjustment Not Applicable, Back Height 18 in, Back Width 19 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Chair, 23-1/4"L35"H, HerculesSeries (XU-X-EA-GG)
- DMI Radial Pillow, 19inLx11-1/2inW, Pink (554-8011-4300)
- LIFETIME PRODUCTS Table Utility Poly Fold 4Ft (2940)
- FLASH FURNITURE 12" Memory Foam and Pocket Spring Mattress - Queen (CL-BT33PM-R12M-Q-GG)
- ZORO SELECT Fabric Task Chair, 22 1/2-, Adjustable, Black (452R21)
- ZORO SELECT Fabric Task Chair, 20 1/2-, Adjustable, Black (452R13)
- ZORO SELECT Fabric Desk Chair, 18" to 20", Adjustable Arms, Blue (6GNL8)
- ZORO SELECT Fabric Desk Chair, 18" to 20", Adjustable Arms, Black (6GNN0)
- ZORO SELECT Mesh Task Chair, 22 1/2-, Adjustable, Black (452R20)
- ZORO SELECT Fabric Task Chair, 21 1/2-, Fixed, Black (452R27)
- FLASH FURNITURE Desk Chair, Mesh, Tan Mesh/White Frame (BL-X-5M-WH-TAN-GG)
- Zoro Select Office Chairs