Shop All Food Thermometers
Zoro Select
LCD Digital Food Service Thermometer with -58 to 392 (F)
Mfr # ACC895REF
Zoro # G3950466
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Thermometer Sub Category Refrigerator/Freezer Thermometer
- Display LCD
- Temp. Range (F) -58 Degrees to 158 Degrees F
- Temp. Range (C) -50 Degrees to 70 Degrees C
- Accuracy +/-0.5 Degrees C
Product Information
- Brand Zoro Select
- MFR # ACC895REF
- Zoro # G3950466
- Country of Origin Germany
- Category Food Thermometers
Dimensions
Stem Length | 2 1/2 in |
Digit Size | 7/8 in |
Details
Food Service Thermometer Sub Category | Refrigerator/Freezer Thermometer |
Item | Digital Food Service Thermometer |
Display | LCD |
Temp. Range (F) | -58 Degrees to 158 Degrees F |
Temp. Range (C) | -50 Degrees to 70 Degrees C |
Accuracy | +/-0.5 Degrees C |
Application | Refrigerator/Freezer |
Includes | AAA Battery, Certificate, Flip Open Stand, Wall Mounting Key Hole |
Features | Audible Alarm |
Stem Material | Stainless Steel |
Calibration Certificate | NIST |
Metal Detectable | No |
Case Material | Plastic |
For Food Contact | No |
Resolution | 0.1 (Deg C, Degrees F) |
Product Type | Refrigerator/Freezer Thermometer |
Maximum Temperature | 70 Degrees C |
NSF Certified | No |
Minimum Temperature | -50 Degrees C |
Display Type | LCD |
Description
Digital Food Service Thermometer, Metal Detectable No, Case Material Plastic, Digit Size 7/8 in, Features Audible Alarm, Includes AAA Battery, Certificate, Flip Open Stand, Wall Mounting Key Hole, Maximum Temperature 70 Degrees C, Minimum Temperature -50 Degrees C, For Food Contact No, Product Type Refrigerator/Freezer Thermometer, Accuracy +/-0.5 Degrees C, Application Refrigerator/Freezer, Calibration Certificate NIST, Display Type LCD, NSF Certified No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIELD Freezer Control (3516043-S)
- T&S BRASS Seat Washer (001092-45)
- BAKERS PRIDE Thermometer 3", 200-1000F, 1/2 Mpt (M1013A)
- SAFE-T-ALERT Safe-T-Alert 30-441-P-WT Classic Propane/LP Gas Alarm - 12V, 30 Series Surface Mount, White (30-441-P-WT)
- ZORO SELECT Mechanical Food Service Thermometer, 5" L (61216)
- TAYLOR Refrigerator/Freezer Thermometer, 3" Dial (5924)
- COMARK Test Thermometer 1" Face, 50-550F (T-550K)
- ESCALI Digital Pen Thermometer (DHP2)
- TAYLOR PRECISION PRODUCTS L.P. Thermometer, Dgtl Pocket (9877FDABX)
- CDN Thin Tip Thermometer (DTQ450X)
- TAYLOR LCD Digital Food Service Thermometer with -40 to 450 (F) (9877FDA)
- Zoro Select Food Thermometers