Shop All PVC Tubing
Zoro Select
Latex Tubing, 3/8" dia. Inside
Mfr # ZUSA-HT-1369
Zoro # G8347526
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Length 5 ft
- Inside Dia. 3/8 in
- Outside Dia. 5/8 in
- Wall Thickness 0.13 in
- Tube Color Amber
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1369
- Zoro # G8347526
- UPC # 193005142803
- Country of Origin China
- Category PVC Tubing
Dimensions
Tube Length | 5 ft |
Inside Dia. | 3/8 in |
Outside Dia. | 5/8 in |
Bend Radius | 2 1/2 in |
Inside Diameter | 3/8 in |
Outside Diameter | 5/8 in |
Overall Length | 5 ft |
Description
Tubing, Application Beverage, Food, Water, Color Amber, Hardness Shore A 40, Inside Diameter 3/8 in, Material Latex, Maximum Operating Pressure 40 psi @ 70 Degrees F, Maximum Operating Temperature 120 Degrees F, Outside Diameter 5/8 in, Overall Length 5 ft, PEX Type Not Applicable, Reinforcement Not Reinforced, Wall Thickness 0.13 in, Food and Beverage Compatibility Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Bolt Set, Steel, Brass, For Use to Attach Toilet to Flange (70490-3L)
- KISSLER HD Tank To Bowl Set, Brass, Universal Fit (68-7321)
- BECK 2" x 4" Black Pipe Nipple Sch 40 (0330037805)
- MILWAUKEE VALVE Gate Valve, Class 125, 1/4 In. (105 1/4)
- ZORO SELECT Fuel Tubing, PVC, 1/2" I.D., 3/4" O.D. (ZUSA-HT-1819)
- ZORO SELECT Laboratory Grade PVC Tubing, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-1110)
- ZORO SELECT Tubing, 65 psi at 70F, 100 ft., Shore A73 (4HL96)
- ZORO SELECT Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-2986)
- ZORO SELECT Tubing, 1 I.D., 100 ft., Clear, Flexible (1PBK4)
- ZORO SELECT Clear PVC Tubing -1" ID x 1-1/4" OD x 10 Ft. L (ZUSA-HT-126)
- TYGON Tubing, 1/2 I.D., 50 ft., Yellow, Flexible (AAG00036)
- Zoro Select Tubing