Shop All PVC Tubing
Zoro Select
Latex Tubing, 1/16" dia. Inside
Mfr # ZUSA-HT-1362
Zoro # G1944384
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Length 5 ft
- Inside Dia. 1/16 in
- Outside Dia. 3/16 in
- Wall Thickness 0.06 in
- Tube Color Amber
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1362
- Zoro # G1944384
- UPC # 193005142735
- Country of Origin China
- Category PVC Tubing
Dimensions
Tube Length | 5 ft |
Inside Dia. | 1/16 in |
Outside Dia. | 3/16 in |
Tube Bend Radius | 1" |
Bend Radius | 1 in |
Inside Diameter | 1/16 in |
Outside Diameter | 3/16 in |
Overall Length | 5 ft |
Description
Tubing, Application Beverage, Food, Water, Color Amber, Hardness Shore A 40, Inside Diameter 1/16 in, Material Latex, Maximum Operating Pressure 40 psi @ 70 Degrees F, Maximum Operating Temperature 120 Degrees F, Outside Diameter 3/16 in, Overall Length 5 ft, PEX Type Not Applicable, Reinforcement Not Reinforced, Wall Thickness 0.06 in, Food and Beverage Compatibility Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Snap On Saddle Tap, FNPT x Snap On, 3/4 in Pipe Size (464-007)
- ZORO SELECT Nipple, Schedule 80, 7/32" ID, 316 SS (ZUSA-PF-4291)
- LEGEND VALVE 3/8" PUSH FIT COUPLING (465-143)
- KOHLER Hardware Kit Subcontracted (1205305-MX)
- ZORO SELECT Tubing, 55 psi at 70F, 100 ft., Shore A73 (4HL97)
- ZORO SELECT Latex Tubing, 1/8" dia. Inside (ZUSA-HT-1364)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/2" ID x 3/4" OD x 10 Ft. L (ZUSA-HT-59)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-1/2" O.D. (ZUSA-HT-3175)
- ZORO SELECT Reinforced Clear PVC Tubing, 1" ID x 1-1/4" OD x 100 Ft. L (ZUSA-HT-14)
- ZORO SELECT Tubing, PVC, 1/2" I.D., 3/4" O.D. (ZUSA-HT-3181)
- PROFESSIONAL PLASTICS Tygon 2375 Chemical-Resistant Tube - AJK00012, 0.187 ID X .312 OD X 5 (TTY2375.187X.312X50FT)
- Zoro Select Tubing