Shop All Carbon Steel Pipe Fittings
Zoro Select
Lateral, 45 deg., 2 in., NPT
Mfr # 4000300601
Zoro # G4465889
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape 45 Degree Lateral
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Lateral
Product Information
- Brand Zoro Select
- MFR # 4000300601
- Zoro # G4465889
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 2 15/16 in |
Fitting Pipe Size | 2 in x 2 in x 2 in |
Fitting Side B Outside Diameter | 2 15/16 in |
Fitting Side B Nominal Pipe Size | 2 in |
Overall Length | 6 in |
Description
45 Degrees Lateral Wye, Carbon Steel, Phosphate, A105, Class Class 3000, 2 in, Female, NPT, 2 15/16 in, 11 1/2, 2 in, Female, NPT, 2 15/16 in, 11 1/2, 2 in, Female, NPT, 11 1/2, 3000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Diverter Spouts Brushed Nickel (3814BN)
- LEGEND VALVE TM-550 STEM REPAIR KIT (108-550)
- BECK 4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331054205)
- ZORO SELECT 1" MNPT x 5 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BNF21)
- ZORO SELECT Elbow, 90 Deg, Carbon Steel, 150, MNPT, PK2 (5RLG6)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 740 psi (340-020-000)
- ZORO SELECT Square Pipe Plug, Carbon Steel, MNPT, PK10 (5RLF3)
- ZORO SELECT Straight Tee, Carbon Steel, 2360 psi (050-020-000)
- ZORO SELECT Threaded Outlet, Steel, FNPT, 1-1/2in. (300280350271)
- ZORO SELECT Steel Coupling 1/4 In, FNPT, PK10 (5RKZ5)
- ZORO SELECT Blind Raise Face, Carbon Steel, 285 psi (130-010-000)
- Zoro Select Fittings