Shop All Hasps
Zoro Select
Latching Fixed Staple Hasp, 4-1/2 In. L
Mfr # 1RBK6
Zoro # G1173401
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hasp Staple Type Rotating
- Hasp Style Conventional
- Hasp Material Steel
- Hasp Finish Zinc
- Hasp Length 4 1/2 in
Product Information
- Brand Zoro Select
- MFR # 1RBK6
- Zoro # G1173401
- UPC # 190735031124
- Country of Origin China
- Category Hasps
Dimensions
Hasp Length | 4 1/2 in |
Hasp Width | 1 1/2 in |
Hasp Height | 1 1/16 in |
Max. Shackle Dia. | 7/16 in |
Details
Item | Rotating Eye Corner Hasp |
Hasp Staple Type | Rotating |
Hasp Style | Conventional |
Hasp Material | Steel |
Hasp Finish | Zinc |
Includes | Mounting hardware |
Description
Rotating Eye Corner Hasp, Hasp Staple Type Rotating, Hasp Style Conventional, Hasp Material Steel, Hasp Finish Zinc, Hasp Length 4 1/2 in, Hasp Width 1 1/2 in, Hasp Height 1 1/16 in, Max. Shackle Dia. 7/16 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Spring-Extension (932-0320)
- FALCON Cylindrical Lock, K301S D 626 (K301S D 626)
- MASTER LOCK Combo Cable Lock 4Dgt 6' (8114D)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4040XP-3077XL AL)
- ZORO SELECT Latching Swivel Safety Hasp, 4-1/2 In. L (1RBP2)
- ZORO SELECT Fixed Staple Hasp, Zinc Plated, 1inL (39DZ88)
- ZORO SELECT Latching Swivel Safety Hasp, 6 In. L (1RBN6)
- ZORO SELECT 4 1/2" Latching Steel Safety Hasp (4PE45)
- ZORO SELECT Double Hinge Safety Hasp, Steel, 3 In. L (4PE46)
- ZORO SELECT Latching Post Safety Hasp, Steel, 6 In. L (1RBH1)
- ZORO SELECT Adjustable Safety Hasp, Steel, 4-1/2 In. L (1RBG8)
- Zoro Select Hasps