Shop All Draw Latches
This Product is Discontinued
Zoro Select
Latching Draw Hasp, Nonlock, Zinc Plated (Discontinued)
Mfr # 1RBR6
Zoro # G2359131
This Product is Discontinued
Key Features
- Mounting Hole Dia. 5/32 in
- Catch/Latch Type Draw
- Catch/Latch Opening Action Lift
- Catch/Latch Material Steel
- Catch/Latch Width 5 in
Product Information
- Brand Zoro Select
- MFR # 1RBR6
- Zoro # G2359131
- UPC # 190735031360
- Country of Origin China
- Category Draw Latches
Dimensions
Mounting Hole Dia. | 5/32 in |
Catch/Latch Width | 5 in |
Catch/Latch Depth | 3/4 in |
Catch/Latch Height | 1 19/32 in |
Catch/Latch Length | 3/4" |
Details
Item | Latching Draw Hasp |
Catch/Latch Type | Draw |
Catch/Latch Opening Action | Lift |
Catch/Latch Material | Steel |
Catch/Latch Finish | Zinc |
Adjustable | No |
Locking/Nonlocking | Non-locking |
Includes | Mounting hardware |
Material | Steel |
Hardware | Included |
Description
Latching Draw Hasp, Draw, Lift, Adjustable No, Non-locking, Catch/Latch Material Steel, Catch/Latch Finish Zinc, Catch/Latch Height 1 19/32 in, Catch/Latch Width 5 in, Catch/Latch Depth 3/4 in, Includes Mounting Hardware, Mounting Hole Dia. 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.