Shop All Lag Screws
Zoro Select
Lag Screw, 5/8 in, 6 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 25 PK
Mfr # U08450.062.0600
Zoro # G9189214
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
Pointed Tip
- Promotion Restriction Not eligible for promotion
- System of Measurement Inch
- Drive Size 15/16 in
- Material Steel
- Finish Hot Dipped Galvanized
Product Information
- Brand Zoro Select
- MFR # U08450.062.0600
- Zoro # G9189214
- Country of Origin Multiple
- Category Lag Screws
Dimensions
Screw Size | 5/8 in |
Fastener Length | 6 in |
Drive Size | 15/16 in |
Hex Size | 15/16 in |
Thread Size | 5/8" |
Minimum Head Width | 0.605 in |
Head Height | 0.422 in |
Minimum Thread Length | 4 3/32 in |
Dimensional Standards | ASME B18.2.1 |
Head Width | 0.642 in |
Maximum Head Width | 0.642 in |
Description
Hex Head Lag Screws, Material Steel, Finish Hot Dipped Galvanized, Screw Size 5/8 In., Fastener Length 6 in, Threads per Inch 5, Thread Style Partially Threaded, Minimum Thread Length 4 3/32 in, Dimensional Standards ASME B18.2.1, Pack Size Small, System of Measurement Inch, Drive External Hex, Drive Size 15/16 in, Head Height 0.422 in, Head Style Hex, Head Width 0.642 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39080.050.0250)
- ZORO SELECT Pin, Stainless Steel A2, 1.5mm dia., PK25 (M51428.015.0016)
- MIDWEST FASTENER 3/18"-16 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel, 10 PK (60142)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/4 in Length (A0470160048)
- ZORO SELECT Lag Screw, 1/2 in, 6 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 25 PK (U08450.050.0600)
- ZORO SELECT Lag Screw, 3/8 in, 2-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.037.0250)
- ZORO SELECT Lag Screw, 5/8 in, 5 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 25 PK (U08450.062.0500)
- ZORO SELECT Lag Screw, 3/8 in, 4 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.037.0400)
- ZORO SELECT Lag Screw, 3/8 in, 2 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.037.0200)
- ZORO SELECT Lag Screw, 1/2 in, 5 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 5 PK (U51900.050.0500)
- PRIME-LINE Hex Lag Screw 1/4in X 3-1/2in Grade 18-8 Stainless Steel 25PK (9055211)
- Zoro Select Lag Screws