Shop All Lag Screws
Zoro Select
Lag Screw, 5/8 in, 5 in, 18-8 Stainless Steel, Hex Hex Drive, 25 PK
Mfr # 6280L188
Zoro # G4961431
product price: $119.99
/pk 25, $4.80/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Hex Head
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Standards ASME B18.2.1
- Meets/Exceeds ASME B18.2.1
- Grade 18-8
Product Information
- Brand Zoro Select
- MFR # 6280L188
- Zoro # G4961431
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | 5/8 in |
Fastener Length | 5 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material | 18-8 Stainless Steel |
Item | Lag Screw |
Standards | ASME B18.2.1 |
Head Type | Hex |
Meets/Exceeds | ASME B18.2.1 |
Grade | 18-8 |
Head Style | Hex |
Description
Hex Head Lag Screws,5/8x5 Hex LAG,Package Quantity 25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO THREAD Thread Repair Kit, UNC 1/4-20 (3598-1420K)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 6 ft, Stainless Steel, 316, Plain Finish (U55070.125.7200)
- DORMAN 610-300 9/16-18 Serrated Wheel Stud - .623 In. Knurl, 2-7/16 In. Length (610-300)
- STANLEY Heavy Duty Staples, 23 ga, Narrow Crown, 1/2 in Leg L, Stainless Steel, 1000 PK (TRA708SST)
- ZORO SELECT Lag Screw, 5/8 in, 3 in, 18-8 Stainless Steel, Hex Hex Drive, 25 PK (6248L188)
- ZORO SELECT Lag Screw, 1/4 in, 1-1/4 in, 18-8 Stainless Steel, Hex Hex Drive, 100 PK (1420L188)
- ZORO SELECT Lag Screw, 1/4 in, 1-1/2 in, 18-8 Stainless Steel, Hex Hex Drive, 100 PK (1424L188)
- ZORO SELECT Lag Screw, 3/4 in, 10 in, Steel, Zinc Plated Hex External Hex Drive, 5 PK (U08280.075.1000)
- ZORO SELECT Lag Screw, 1/4 in, 2-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.025.0250)
- ZORO SELECT Lag Screw, 1/4 in, 1-1/2 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 50 PK (U51900.025.0150)
- MIDWEST FASTENER Lag Screw, 5/8 in, 8 in, Steel, Zinc Plated Hex Hex Drive, 25 PK (01355)
- Zoro Select Lag Screws