Shop All Lag Screws
Zoro Select
Lag Screw, 5/8 in, 3 in, 18-8 Stainless Steel, Hex Hex Drive, 25 PK
Mfr # 6248L188
Zoro # G4959051
product price: $85.39
/pk 25, $3.42/ea
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Hex Head
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Standards ASME B18.2.1
- Grade 18-8
- Meets/Exceeds ASME B18.2.1
Product Information
- Brand Zoro Select
- MFR # 6248L188
- Zoro # G4959051
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | 5/8 in |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material | 18-8 Stainless Steel |
Item | Lag Screw |
Standards | ASME B18.2.1 |
Grade | 18-8 |
Meets/Exceeds | ASME B18.2.1 |
Head Type | Hex |
Head Style | Hex |
Description
Hex Head Lag Screws,5/8x3 Hex LAG,Package Quantity 25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Press Insert, 3/8"-16 Int Thrd Sz, 0.625 in L, Brass (240-6-BR)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Pan Head Square Drive, 50 PK (64024)
- ZORO SELECT Sheet Metal Screw, #8 x 2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.016.0200)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-7/8 in, Zinc Plated Steel Truss Head Phillips Drive, 100 PK (54839)
- ZORO SELECT Lag Screw, 1/2 in, 6 in, 18-8 Stainless Steel, Hex Hex Drive, 25 PK (5096L188)
- ZORO SELECT Lag Screw, 1/4 in, 1-1/4 in, 18-8 Stainless Steel, Hex Hex Drive, 100 PK (1420L188)
- ZORO SELECT Lag Screw, 5/8 in, 5 in, 18-8 Stainless Steel, Hex Hex Drive, 25 PK (6280L188)
- ZORO SELECT Lag Screw, 1/4 in, 1 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK (U08450.025.0100)
- ZORO SELECT Lag Screw, 3/8 in, 4 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.037.0400)
- ZORO SELECT Lag Screw, 5/8 in, 24 in, Steel, Zinc Plated Hex Hex Drive, 15 PK (62384L)
- NEWPORT FASTENERS Lag Screw, 1/2 in, 8 in, Steel, Zinc Plated Hex 50 PK (401939)
- Zoro Select Lag Screws