Shop All Lag Screws
Zoro Select
Lag Screw, 5/16 in, 3 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK
Mfr # U08450.031.0300
Zoro # G3259645
product price: $15.89
/pk 100, $0.16/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
Pointed Tip
- System of Measurement Inch
- Drive Size 1/2 in
- Material Steel
- Finish Hot Dipped Galvanized
- Thread Style Partially Threaded
Product Information
- Brand Zoro Select
- MFR # U08450.031.0300
- Zoro # G3259645
- Country of Origin Multiple
- Category Lag Screws
Dimensions
Screw Size | 5/16 in |
Fastener Length | 3 in |
Drive Size | 1/2 in |
Hex Size | 1/2 in |
Thread Size | 5/16" |
Dimensional Standards | ASME B18.2.1 |
Head Height | 0.219 in |
Minimum Head Width | 0.298 in |
Maximum Head Width | 0.324 in |
Minimum Thread Length | 1 51/64 in |
Head Width | 0.324 in |
Description
Hex Head Lag Screw, Material Steel, Finish Hot Dipped Galvanized, Screw Size 5/16 In., Fastener Length 3 in, Threads per Inch 9, Thread Style Partially Threaded, Minimum Thread Length 1 51/64 in, Dimensional Standards ASME B18.2.1, Pack Size Small, System of Measurement Inch, Drive External Hex, Drive Size 1/2 in, Head Height 0.219 in, Head Style Hex, Head Width 0.324 in, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, 5/8x3/32 L, PK100 (5BU91)
- GRK FASTENERS Deck Screw, #9 x 3 in, Flat Head, Torx Drive (40903)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 50 PK (U04104.031.0250)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 25 PK (N04160.037.0250)
- ZORO SELECT Lag Screw, 5/8 in, 10 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 5 PK (U08450.062.1000)
- ZORO SELECT Lag Screw, 1/2 in, 6 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 25 PK (U08450.050.0600)
- ZORO SELECT Lag Screw, 5/16 in, 2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK (U08450.031.0200)
- ZORO SELECT Lag Screw, 1/4 in, 3-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.025.0350)
- ZORO SELECT Lag Screw, 1/4 in, 3-1/2 in, Steel, Zinc Plated Hex Hex Drive, 400 PK (1456L)
- ZORO SELECT Lag Screw, 1/4 in, 1-1/2 in, Steel, Zinc Plated Hex Hex Drive, 1000 PK (1424L)
- MIDWEST FASTENER Lag Screw, 1/2 in, 4 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 25 PK (05596)
- Zoro Select Lag Screws