Shop All Lag Screws
Zoro Select
Lag Screw, 5/16 in, 1-1/2 in, Steel, Galvanized Hex Hex Drive, 400 PK
Mfr # 3124LG
Zoro # G4961072
product price: $79.49
/pk 400, $0.20/ea
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Hex Head
- System of Measurement Inch
- Material Steel
- Finish Galvanized
- Standards ASME B18.2.1
- Meets/Exceeds ASME B18.2.1
Product Information
- Brand Zoro Select
- MFR # 3124LG
- Zoro # G4961072
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | 5/16 in |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Steel |
Finish | Galvanized |
Item | Lag Screw |
Standards | ASME B18.2.1 |
Meets/Exceeds | ASME B18.2.1 |
Head Type | Hex |
Head Style | Hex |
Description
Hex Head Lag Screws,5/16x1 1/2 H,Package Quantity 400, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 10 PK (U01200.062.0125)
- HOWMET AEROSPACE Blind Rivet, 1/4 in Dia., Aluminum Body, 250 PK (MGLP-B8-10-MCT)
- ZORO SELECT Taper Pin, Standard, Steel, #3 x 2, PK25 (U39000.219.0200)
- VELCRO BRAND Reclosable Fastener, Disc, Rubber Adhesive, 5/8 in, White, 15 PK (90070)
- ZORO SELECT Lag Screw, 3/8 in, 7 in, Steel, Galvanized Hex Hex Drive, 50 PK (37112LG)
- ZORO SELECT Lag Screw, 3/8 in, 8 in, Steel, Galvanized Hex Hex Drive, 50 PK (37128LG)
- ZORO SELECT Lag Screw, 1/2 in, 8 in, Steel, Galvanized Hex Hex Drive, 25 PK (50128LG)
- ZORO SELECT Lag Screw, 1/4 in, 2-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK (U08450.025.0250)
- ZORO SELECT Lag Screw, 1/2 in, 3 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.050.0300)
- ZORO SELECT Lag Screw, 3/8 in, 14 in, Steel, Zinc Plated Hex Hex Drive, 50 PK (37224L)
- MIDWEST FASTENER Lag Screw, 1/4 in, 1-1/2 in, Steel, Zinc Plated Hex Hex Drive, 25 PK (34983)
- Zoro Select Lag Screws