Shop All Lag Screws
Zoro Select
Lag Screw, 1/4 in, 3 in, Steel, Zinc Plated Hex External Hex Drive, 600 PK
Mfr # B08280.025.0300
Zoro # G9200755
original price:
$113.19
37% off
new price: $71.29
/pk 600, $0.12/ea
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Pointed Tip
- System of Measurement Inch
- Drive Size 7/16 in
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Product Information
- Brand Zoro Select
- MFR # B08280.025.0300
- Zoro # G9200755
- Country of Origin Multiple
- Category Lag Screws
Dimensions
Screw Size | 1/4 in |
Fastener Length | 3 in |
Drive Size | 7/16 in |
Hex Size | 7/16 in |
Thread Size | 1/4" |
Minimum Head Width | 0.237 in |
Maximum Head Width | 0.26 in |
Head Height | 0.172 in |
Head Width | 0.26 in |
Minimum Thread Length | 1 51/64 in |
Dimensional Standards | ASME B18.2.1 |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Lag Screw |
Standards | ASME B18.2.1 |
Meets/Exceeds | ASME B18.2.1 |
Threads per Inch | 10 |
Head Style | Hex |
Thread Fit | 2A |
Tip Type | Pointed |
Description
Hex Head Lag Screws, Material Steel, Finish Zinc Plated, Screw Size 1/4 In., Fastener Length 3 in, Threads per Inch 10, Thread Style Partially Threaded, Minimum Thread Length 1 51/64 in, Dimensional Standards ASME B18.2.1, Pack Size Bulk, System of Measurement Inch, Drive External Hex, Drive Size 7/16 in, Head Height 0.172 in, Head Style Hex, Head Width 0.26 in, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Wafer Head Phillips Drive, 20 PK (931943)
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 20 mm Length (A4440040020)
- ZORO SELECT #8-32 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (U51122.016.0075)
- ZORO SELECT Socket Set Screw, Gr M8, Flat, 20mm L, PK25 (M07810.080.0020)
- ZORO SELECT Lag Screw, 5/8 in, 12 in, Steel, Galvanized Hex Hex Drive, 25 PK (62192LG)
- ZORO SELECT Lag Screw, 3/8 in, 8 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.037.0800)
- ZORO SELECT Lag Screw, 1/2 in, 1-1/2 in, Steel, Black Oxide Hex Hex Drive, 200 PK (5024LB)
- ZORO SELECT Lag Screw, 3/8 in, 2 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.037.0200)
- ZORO SELECT Lag Screw, 1/2 in, 6 in, Steel, Zinc Plated Hex External Hex Drive, 25 PK (U08280.050.0600)
- ZORO SELECT Lag Screw, 5/8 in, 6 in, Steel, Zinc Plated Hex Hex Drive, 40 PK (6296L)
- MIDWEST FASTENER Lag Screw, 1/2 in, 2 in, Steel, Zinc Plated Hex Hex Drive, 8 PK (35062)
- Zoro Select Lag Screws