Shop All Lag Screws
Zoro Select
Lag Screw, 1/4 in, 3-1/2 in, Steel, Zinc Plated Hex Hex Drive, 400 PK
Mfr # 1456L
Zoro # G4952173
product price: $88.75
/pk 400, $0.22/ea
Free Shipping & Returns
$88.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Hex Head
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Standards ASME B18.2.1
- Meets/Exceeds ASME B18.2.1
Product Information
- Brand Zoro Select
- MFR # 1456L
- Zoro # G4952173
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | 1/4 in |
Fastener Length | 3-1/2 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Lag Screw |
Standards | ASME B18.2.1 |
Head Type | Hex |
Meets/Exceeds | ASME B18.2.1 |
Head Style | Hex |
Description
1/4X3 1/2 Hex Lag Screw Zinc Gimlet Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lag Screw, 5/16 in, 1-1/2 in, Stainless Steel, Hex Hex Drive, 50 PK (50635)
- ZORO SELECT M8-1.25 x 45 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 25 PK (M24660.080.0045)
- ZORO SELECT Precision Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (4451)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Steel Black Oxide Finish, 25 PK (U38100.056.0001)
- ZORO SELECT Lag Screw, 3/8 in, 9 in, Steel, Zinc Plated Hex Hex Drive, 50 PK (37144L)
- ZORO SELECT Lag Screw, 5/8 in, 6 in, Steel, Zinc Plated Hex Hex Drive, 40 PK (6296L)
- ZORO SELECT Lag Screw, 3/8 in, 6 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (3796L)
- ZORO SELECT Lag Screw, 5/16 in, 2-1/2 in, Steel, Zinc Plated Hex Hex Drive, 400 PK (3140L)
- ZORO SELECT Lag Screw, 1/2 in, 7 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 25 PK (U08450.050.0700)
- ZORO SELECT Lag Screw, 1/4 in, 6 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.025.0600)
- ZORO SELECT Lag Screw, 1/2 in, 3-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 25 PK (U08280.050.0350)
- Zoro Select Lag Screws