Shop All Lag Screws
Zoro Select
Lag Screw, 1/4 in, 2 in, Steel, Zinc Plated Hex External Hex Drive, 900 PK
Mfr # B08280.025.0200
Zoro # G9200737
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Pointed Tip
- System of Measurement Inch
- Drive Size 7/16 in
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Product Information
- Brand Zoro Select
- MFR # B08280.025.0200
- Zoro # G9200737
- Country of Origin Multiple
- Category Lag Screws
Dimensions
Screw Size | 1/4 in |
Fastener Length | 2 in |
Drive Size | 7/16 in |
Hex Size | 7/16 in |
Thread Size | 1/4" |
Maximum Head Width | 0.26 in |
Minimum Thread Length | 1 13/64 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Head Width | 0.237 in |
Head Height | 0.172 in |
Head Width | 0.26 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Lag Screw |
Standards | ASME B18.2.1 |
Meets/Exceeds | ASME B18.2.1 |
Thread Fit | 2A |
Head Style | Hex |
Threads per Inch | 10 |
Tip Type | Pointed |
Description
Hex Head Lag Screws, Material Steel, Finish Zinc Plated, Screw Size 1/4 In., Fastener Length 2 in, Threads per Inch 10, Thread Style Partially Threaded, Minimum Thread Length 1 13/64 in, Dimensional Standards ASME B18.2.1, Pack Size Bulk, System of Measurement Inch, Drive External Hex, Drive Size 7/16 in, Head Height 0.172 in, Head Style Hex, Head Width 0.26 in, Package Quantity 900
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M12 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L, 50 PK (M01251.120.0040)
- HOWMET AEROSPACE Blind Rivet, Structural Brazier Head, 1/4 in Dia., 1.833 in L, Steel Body, 10 PK (C6LB-R8-7GA-PKT)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx3-1/4in, PK5 (U51431.037.0325)
- ZORO SELECT Drywall Screw, #6 x 1-1/8 in, Steel, Flat Head Phillips Drive, 500 PK (U31306.013.0112)
- ZORO SELECT Lag Screw, 5/16 in, 2 in, Steel, Zinc Plated Hex External Hex Drive, 500 PK (B08280.031.0200)
- ZORO SELECT Lag Screw, 3/8 in, 2 in, Steel, Zinc Plated Hex External Hex Drive, 400 PK (B08280.037.0200)
- ZORO SELECT Lag Screw, 1/4 in, 1-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 1200 PK (B08280.025.0150)
- ZORO SELECT Lag Screw, 1/4 in, 3-1/2 in, Steel, Galvanized Hex Hex Drive, 300 PK (1456LG)
- ZORO SELECT Lag Screw, 5/16 in, 1-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.031.0150)
- ZORO SELECT Lag Screw, 1/2 in, 8 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 25 PK (U08450.050.0800)
- ZORO SELECT Lag Screw, 1/4 in, 4 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK (U08450.025.0400)
- Zoro Select Lag Screws