Shop All Lag Screws
Zoro Select
Lag Screw, 1/4 in, 1 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK
Mfr # U08450.025.0100
Zoro # G3209175
original price:
$4.35
10% off
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
Pointed Tip
- System of Measurement Inch
- Drive Size 7/16 in
- Material Steel
- Finish Hot Dipped Galvanized
- Thread Style Partially Threaded
Product Information
- Brand Zoro Select
- MFR # U08450.025.0100
- Zoro # G3209175
- Country of Origin Multiple
- Category Lag Screws
Dimensions
Screw Size | 1/4 in |
Fastener Length | 1 in |
Drive Size | 7/16 in |
Hex Size | 7/16 in |
Thread Size | 1/4" |
Dimensional Standards | ASME B18.2.1 |
Head Width | 0.26 in |
Minimum Head Width | 0.237 in |
Maximum Head Width | 0.26 in |
Head Height | 0.172 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Hot Dipped Galvanized |
Thread Style | Partially Threaded |
Item | Lag Screw |
Standards | ANSI/ASME B18.2.1 |
Meets/Exceeds | ANSI/ASME B18.2.1 |
Grade | 2 |
Threads per Inch | 10 |
Head Style | Hex |
Thread Fit | 2A |
Material Grade/Class | Grade 2 |
Tip Type | Pointed |
Description
Hex Head Lag Screw, Material Steel, Finish Hot Dipped Galvanized, Screw Size 1/4 In., Fastener Length 1 in, Threads per Inch 10, Thread Style Fully Threaded, Dimensional Standards ASME B18.2.1, Pack Size Small, System of Measurement Inch, Drive External Hex, Drive Size 7/16 in, Head Height 0.172 in, Head Style Hex, Head Width 0.26 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Hex Bolts 5/16in-18 X 3-1/2in Grade 304 Stainless Steel 15PK (9059277)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39060.020.0016)
- BUILDRIGHT Wood Screw, #8, 1-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 175 PK (08268)
- MIDWEST FASTENER #10-32 x 4 in Slotted Flat Machine Screw, Zinc Plated Steel, 15 PK (68288)
- ZORO SELECT Lag Screw, 5/16 in, 6 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.031.0600)
- ZORO SELECT Lag Screw, 5/16 in, 2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK (U08450.031.0200)
- ZORO SELECT Lag Screw, 1/2 in, 8 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 25 PK (U08450.050.0800)
- ZORO SELECT Lag Screw, 5/8 in, 7 in, Steel, Zinc Plated Hex External Hex Drive, 25 PK (U08280.062.0700)
- ZORO SELECT Lag Screw, 1/2 in, 5 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 5 PK (U51900.050.0500)
- ZORO SELECT Lag Screw, 1/2 in, 2 in, Steel, Zinc Plated Hex Hex Drive, 200 PK (5032L)
- MIDWEST FASTENER Lag Screw, 5/16 in, 1-1/4 in, Steel, Zinc Plated Hex Hex Drive, 20 PK (35002)
- Zoro Select Lag Screws