Shop All Lag Screws
Zoro Select
Lag Screw, 1/4 in, 1-1/4 in, Steel, Zinc Plated Hex Hex Drive, 1000 PK
Mfr # 1420L
Zoro # G4952374
product price: $88.49
/pk 1000, $0.09/ea
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Hex Head
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Standards ASME B18.2.1
- Meets/Exceeds ASME B18.2.1
Product Information
- Brand Zoro Select
- MFR # 1420L
- Zoro # G4952374
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | 1/4 in |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Lag Screw |
Standards | ASME B18.2.1 |
Meets/Exceeds | ASME B18.2.1 |
Head Type | Hex |
Head Style | Hex |
Description
1/4X1 1/4 Hex Lag Screw Zinc Gimlet Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #14-10 x 2-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 800 PK (144007AH)
- HILLMAN Wood Screw, #6, 5/8 in, Epoxy Coated Steel Flat Head Torx Drive (116781)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 25 mm L, 100 PK (M04110.080.0025)
- DISC-LOCK Wedge Lock Washer, For Screw Size 11 mm Steel, Advanced Corrosion Resistance Finish, 100 PK (GDM-104)
- ZORO SELECT Lag Screw, 5/8 in, 6 in, Steel, Zinc Plated Hex Hex Drive, 40 PK (6296L)
- ZORO SELECT Lag Screw, 1/4 in, 1-1/2 in, Steel, Zinc Plated Hex Hex Drive, 1000 PK (1424L)
- ZORO SELECT Lag Screw, 3/4 in, 2-1/2 in, Steel, Zinc Plated Hex Hex Drive, 50 PK (7540L)
- ZORO SELECT Lag Screw, 1/4 in, 4 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.025.0400)
- ZORO SELECT Lag Screw, 3/4 in, 4 in, Steel, Zinc Plated Hex External Hex Drive, 20 PK (U08280.075.0400)
- ZORO SELECT Lag Screw, 1/2 in, 2-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.050.0250)
- ZORO SELECT Lag Screw, 5/16 in, 2 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.031.0200)
- Zoro Select Lag Screws