Shop All Lag Screws
This Product is Discontinued
Zoro Select
Lag Screw, 1/4 in, 1-1/4 in, Steel, Zinc Plated Hex External Hex Drive, 1300 PK (Discontinued)
Mfr # B08280.025.0125
Zoro # G9200712
This Product is Discontinued
Key Features
External Hex Drive
Pointed Tip
- System of Measurement Inch
- Drive Size 7/16 in
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Product Information
- Brand Zoro Select
- MFR # B08280.025.0125
- Zoro # G9200712
- Country of Origin Multiple
- Category Lag Screws
Dimensions
Screw Size | 1/4 in |
Fastener Length | 1-1/4 in |
Drive Size | 7/16 in |
Hex Size | 7/16 in |
Thread Size | 1/4" |
Minimum Head Width | 0.237 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 3/4 in |
Maximum Head Width | 0.26 in |
Head Width | 0.26 in |
Head Height | 0.172 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Lag Screw |
Standards | ASME B18.2.1 |
Meets/Exceeds | ASME B18.2.1 |
Thread Fit | 2A |
Head Style | Hex |
Threads per Inch | 10 |
Tip Type | Pointed |
Description
Hex Head Lag Screws, Material Steel, Finish Zinc Plated, Screw Size 1/4 In., Fastener Length 1 1/4 in, Threads per Inch 10, Thread Style Partially Threaded, Minimum Thread Length 3/4 in, Dimensional Standards ASME B18.2.1, Pack Size Bulk, System of Measurement Inch, Drive External Hex, Drive Size 7/16 in, Head Height 0.172 in, Head Style Hex, Head Width 0.26 in, Package Quantity 1300
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.