Shop All Lag Screws
Zoro Select
Lag Screw, 1/4 in, 1-1/4 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK
Mfr # U08280.025.0125
Zoro # G3015101
original price:
$5.49
10% off
new price: $4.89
/pk 100, $0.05/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
Pointed Tip
- System of Measurement Inch
- Drive Size 7/16 in
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Product Information
- Brand Zoro Select
- MFR # U08280.025.0125
- Zoro # G3015101
- Country of Origin Multiple
- Category Lag Screws
Dimensions
Screw Size | 1/4 in |
Fastener Length | 1-1/4 in |
Drive Size | 7/16 in |
Hex Size | 7/16 in |
Thread Size | 1/4" |
Dimensional Standards | ASME B18.2.1 |
Maximum Head Width | 0.26 in |
Head Height | 0.172 in |
Minimum Thread Length | 3/4 in |
Minimum Head Width | 0.237 in |
Head Width | 0.26 in |
Description
Hex Head Lag Screw, Material Steel, Finish Zinc Plated, Screw Size 1/4 In., Fastener Length 1 1/4 in, Threads per Inch 10, Thread Style Partially Threaded, Minimum Thread Length 3/4 in, Dimensional Standards ASME B18.2.1, Pack Size Small, System of Measurement Inch, Drive External Hex, Drive Size 7/16 in, Head Height 0.172 in, Head Style Hex, Head Width 0.26 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 1/2 in Slotted Flat Machine Screw, Plain Brass, 50 PK (U48170.016.0050)
- BOSTITCH Crown Staples, 18 ga, 7/32" W, PK5000, 18 ga ga, 1 in Leg L, Steel, 5000 PK (SX50351G)
- MIDWEST FASTENER 1" Brl Lg, Brass Anodized Aluminum 10 PK (76546)
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 1-1/2 in L, Steel, Zinc Plated Finish, 50 PK (U08361.025.0150)
- ZORO SELECT Lag Screw, 1/2 in, 3 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.050.0300)
- ZORO SELECT Lag Screw, 1/2 in, 3-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 25 PK (U08280.050.0350)
- ZORO SELECT Lag Screw, 5/16 in, 1-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.031.0150)
- ZORO SELECT Lag Screw, 1/4 in, 3-1/2 in, Steel, Zinc Plated Hex Hex Drive, 400 PK (1456L)
- ZORO SELECT Lag Screw, 3/8 in, 1-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.037.0150)
- ZORO SELECT Lag Screw, 1/4 in, 1 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 100 PK (U51900.025.0100)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 5/16 in, 5 in, Zinc Plated Hex Hex Drive (A0360200500Z)
- Zoro Select Lag Screws