Shop All Lag Screws
Zoro Select
Lag Screw, 1/2 in, 9 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 60 PK
Mfr # B08450.050.0900
Zoro # G1200287
product price: $71.25
/pk 60, $1.19/ea
$71.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
Pointed Tip
- System of Measurement Inch
- Drive Size 3/4 in
- Material Steel
- Finish Hot Dipped Galvanized
- Thread Style Partially Threaded
Product Information
- Brand Zoro Select
- MFR # B08450.050.0900
- Zoro # G1200287
- Country of Origin Multiple
- Category Lag Screws
Dimensions
Screw Size | 1/2 in |
Fastener Length | 9 in |
Drive Size | 3/4 in |
Hex Size | 3/4 in |
Thread Size | 1/2" |
Head Width | 0.515 in |
Maximum Head Width | 0.515 in |
Head Height | 0.344 in |
Minimum Head Width | 0.482 in |
Dimensional Standards | ASME B18.2.1 |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Hot Dipped Galvanized |
Thread Style | Partially Threaded |
Item | Lag Screw |
Standards | ASME B18.2.1 |
Meets/Exceeds | ASME B18.2.1 |
Grade | 2 |
Thread Fit | 2A |
Head Style | Hex |
Material Grade/Class | Grade 2 |
Tip Type | Pointed |
Description
Hex Head Lag Screw, Material Steel, Finish Hot Dipped Galvanized, Screw Size 1/2 In., Fastener Length 9 in, Thread Style Partially Threaded, Dimensional Standards ASME B18.2.1, Pack Size Bulk, System of Measurement Inch, Drive External Hex, Drive Size 3/4 in, Head Height 0.344 in, Head Style Hex, Head Width 0.515 in, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Free-Running, #8-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-8GX2.0D)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 5/16 in Bore Dia., 50 PK (HO-31ST ZD)
- AZTEC LIFTING HARDWARE Clevis Double Link 5/16 ZP (LDC014)
- ZORO SELECT Fully Threaded Stud, 1/2 in, 2 ft, Steel, Grade 8, Plain Finish (2035565)
- ZORO SELECT Lag Screw, 1/2 in, 1-1/2 in, Steel, Black Oxide Hex Hex Drive, 200 PK (5024LB)
- ZORO SELECT Lag Screw, 3/8 in, 1-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK (U08450.037.0150)
- ZORO SELECT Lag Screw, 3/8 in, 8 in, Steel, Galvanized Hex Hex Drive, 50 PK (37128LG)
- ZORO SELECT Lag Screw, 1/2 in, 2-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.050.0250)
- ZORO SELECT Lag Screw, 1/4 in, 4-1/2 in, Steel, Zinc Plated Hex Hex Drive, 300 PK (1472L)
- ZORO SELECT Lag Screw, 1/2 in, 2 in, Steel, Black Oxide Hex Hex Drive, 200 PK (5032LB)
- MIDWEST FASTENER Lag Screw, 5/16 in, 2-1/2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 100 PK (05569)
- Zoro Select Lag Screws