Shop All Dock Wheel Chocks
Zoro Select
Lag Bolts Shields, 3in.L, 3/4in.W, 3/4in.H
Mfr # 29NH38
Zoro # G8560246
original price:
$2.65
9% off
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH40, 29NH41, 29NH42
- Color Silver
- Dimensions 3 in L x 3/4 in W x 3/4 in H
- Compatible with Manufacturer Model Number 29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH40, 29NH41, 29NH42
Product Information
- Brand Zoro Select
- MFR # 29NH38
- Zoro # G8560246
- UPC # 190735438930
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Dimensions | 3 in L x 3/4 in W x 3/4 in H |
Details
Material | Aluminum |
For Use With | 29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH40, 29NH41, 29NH42 |
Color | Silver |
Item | Lag Bolts Shields |
Compatible with Manufacturer Model Number | 29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH40, 29NH41, 29NH42 |
Compatible Manufacturer Part Number | 29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH40, 29NH41, 29NH42 |
Compatible with Manufacturer Model Number [NEW] | 29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH40, 29NH41, 29NH42 |
Compatible with Manufacturer Part Number | 29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH40, 29NH41, 29NH42 |
Compatible Manufacturer Model Number | 29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH40, 29NH41, 29NH42 |
For Use with Mfr. Model Number | 29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH40, 29NH41, 29NH42 |
For Use With Mfr. Model Number | 29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH40, 29NH41, 29NH42 |
Description
Lag Bolts Shields, Color Silver, Compatible with Manufacturer Model Number 29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH40, 29NH41, 29NH42, Material Aluminum, Compatible with Grainger Part Number 29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH40, 29NH41, 29NH42
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Cart, 800 lb., 68 In.H (CC2472BL-SR)
- VESTIL Extruded Rubber Fender Bumper M-2-120 (No Holes) - 120"L x 1-7/8"W x 1.5"H (M-2-120)
- COTTERMAN Work Platform, Rolling, Steel, 30 In H (3WP3636A3B8AC1P6)
- CM Coffing Hoists G Series Ratchet Lever Hoist, 112 Ton Load, 57 In H Lifting, 60 Lb Rated, 1 In Hook (05105W)
- ZORO SELECT Wheel Chock, Alum, W 7 In, H 8 In (19P544)
- ZORO SELECT Epoxy Adhesive, F/Rumble Strips (8FGEPXYQTKIT)
- ZORO SELECT Speed Bump, 36in.W, 2in.H, 120in.L, Rubber (29NH27)
- ZORO SELECT Parking Curb, 72 In, Blue, Polyethylene (1790B)
- ZORO SELECT Parking Curb, 72 In, Gray, Polyethylene (1790G)
- ZORO SELECT Lag Bolts, 6in.L, 7/8in.W, 7/8in.H, Steel (29NH37)
- ZORO SELECT Wheel Chock, 7 In W, Silver (5A347)
- Zoro Select Dock Wheel Chocks