Shop All Lab Dippers & Ladles
Zoro Select
Ladles for Telescopic Dipper, 600mL, PK5
Mfr # 5327
Zoro # G4151034
original price:
$54.06
14% off
new price: $46.25
/pk 5, $9.25/ea
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 600 mL
- Material polypropylene
- Autoclavable No
- Capacity - Imperial 20 3/16 fl oz
- Head Material Polypropylene
Product Information
- Brand Zoro Select
- MFR # 5327
- Zoro # G4151034
- Country of Origin United States
- Category Lab Dippers & Ladles
Details
Capacity | 600 mL |
Material | polypropylene |
Item | Dipper Ladle |
Autoclavable | No |
Capacity - Imperial | 20 3/16 fl oz |
Head Material | Polypropylene |
Shaft Material | Polypropylene |
Capacity - Metric | 600 mL |
Sterile/Non-Sterile | Non-Sterile |
Product Type | Replacement Telescopic Dipper Ladles |
Pre-Cleaned | None |
Description
Dipper Ladle, Head Material Polypropylene, Product Type Replacement Telescopic Dipper Ladles, Capacity - Metric 600 mL, Capacity - Imperial 20 3/16 fl oz, Pre-Cleaned None, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Autoclavable No, Standards Not Applicable, Includes Not Applicable, Shaft Material Polypropylene, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Replacement Sealing Ring, (Gl32), PK10 (B3000-RIN2)
- UNITED SCIENTIFIC Brownlee Electrolysis Apparatus (BEA001)
- DEFLECTO Deflecto 4808432 4.25 x 4 in. Dia. White Aluminum Dryer Venting Box - Case of 2 - 3 Piece (4808432)
- OAKTON PH700 BENCHTOP METER W/PRB STND (WD-35419-12)
- ZORO SELECT CUSTOM DIPPER HDPE 6 FEET L 1000 M (106515)
- ZORO SELECT Liquid Sampling Kit, HDPE, Natural White (107035-3000)
- ZORO SELECT Swivel Dipper, SS, 600mL, 3 Ft L (5390-3SL)
- ZORO SELECT Dipper, Stainless Steel, 600mL, 18 In L (5390-1)
- ZORO SELECT SUB SRFC SMPLR BTL 16 OZ, PK12 (9024-G)
- ZORO SELECT Graduated Dipper, 500 mL, 3 Ft Handle (3KWF6)
- ZORO SELECT Disposable Dipper, Poly, 600mL, 46 In, PK10 (5301)
- Zoro Select Lab Dippers & Ladles