Shop All Lab Scoops, Scrapers, & Spatulas
Zoro Select
Laboratory Spatula, 15 cm L, Silver, PK3
Mfr # 0628716
Zoro # G210105325
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Coating Metallic
- Sterile/Non-Sterile Non-Sterile
- Product Type Double Ended Spatula & Spoon
Product Information
- Brand Zoro Select
- MFR # 0628716
- Zoro # G210105325
- UPC # 4250362630599
- Country of Origin Turkey
- Category Lab Scoops, Scrapers, & Spatulas
Dimensions
Overall Length - Metric | 15 cm |
Details
Item | Laboratory Spatula |
Color | Silver |
Material | Stainless Steel |
Coating | Metallic |
Sterile/Non-Sterile | Non-Sterile |
Product Type | Double Ended Spatula & Spoon |
Autoclavable | No |
Material Grade | 304 |
Features | Chemical and Corrosion Resistant |
Number of Functional Sides | 2 |
Description
Laboratory Spatula, Product Type Double Ended Spatula & Spoon, Material Stainless Steel, Capacity - Imperial Not Applicable, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Material Grade 304, Color Silver, Autoclavable No, Coating Metallic, Standards Not Applicable, Overall Length - Metric 15 cm, Capacity - Metric Not Applicable, Handle Diameter - Metric Not Applicable, Features Chemical and Corrosion Resistant, Number of Functional Sides 2, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Orbeco SC450 Colorimeter (276025)
- SENSOREX pH / RP Smltr (CAL-110)
- SCIENSCOPE Compact LED Ring Light Source (IL-LED-E1)
- YSI Electrode Kit, Glass, Electrodes: pH (606110)
- ZORO SELECT SS SPOON 15 CM L 2 PKG QTY BEL, PK2 (H36729-0015)
- ZORO SELECT Samp Scoop, 7/8 fl oz, 13 cm, White, PK12 (0628730)
- ZORO SELECT Micro Spatula, Tapered, PK2 (H36704-0000)
- ZORO SELECT Ellipso-Spoon, Sampler, Stainless Steel (H36806-0018)
- ZORO SELECT Spoon, 9 in (H36711-0000)
- ZORO SELECT LABORATORY SPOON ELLIPSOSPOON 30CM (H36808-0030)
- DETECTAMET Metal Detectable Scraper, 3.93"L, Blue, PK5 (523-S105-T205-P01)
- Zoro Select Lab Scoops, Scrapers, & Spatulas