Shop All PVC Tubing
Zoro Select
Laboratory Grade PVC Tubing, 3/8" ID x 1/2" OD x 50 Ft. L
Mfr # ZUSA-HT-1128
Zoro # G4424158
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 55
- Inside Dia. 3/8 in
- Outside Dia. 1/2 in
- Wall Thickness 0.625 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1128
- Zoro # G4424158
- UPC # 193005140137
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 1/2 in |
Tube Length | 50 ft |
Tube Bend Radius | 5/8 in |
Inside Diameter | 3/8 in |
Bend Radius | 5/8 in |
Overall Length | 50 ft |
Outside Diameter | 1/2 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 60, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1.5"x100Ft Flexible Corrugated Black LDPE NON Split Tubing Wire Loom (BLDPENS112100)
- ZORO SELECT 2-1/2" FNPT SS Threaded Cap (4381034090)
- B & K STZ Industries 3/8 in. FIP each X 3/8 in. D FIP Galvanized Malleable Iron Tee (311UPT-38)
- ZORO SELECT 1-1/2" Malleable Iron 45 Degree Elbow Class 150 (5P473)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/4" ID x 3/8" OD x 25 Ft. L (ZUSA-HT-38)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-57)
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/4" ID x 1/2" OD x 5 Ft. L (ZUSA-HT-1367)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-128)
- ZORO SELECT NSF Clear PVC Tubing -3/4" ID x 1", 3A (ZUSA-HT-2213)
- ZORO SELECT Tubing, 8mm ID x 12mm OD, 250 Ft, Natural (806FJ1)
- HYDROMAXX 3"x25Ft Flexible Corrugated Black PVC NON Split Tubing Wire Loom (BPVCNS300025)
- Zoro Select Tubing