Shop All Label Maker Ribbons
Zoro Select
Label Printer Ribbon, 3-5/32" W, 1476 ft. L, Black
Mfr # 35YP34
Zoro # G9407763
product price: $90.49
/pk 6, $15.08/ea
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Zebra ZT400, Zebra ZT200, Zebra Xi4 Series, Zebra 105SLPlus, Zebra ZT600, Zebra ZT510
- Color Black
- For Use With Zebra Table Top Printer
- Ink Color Black
- Width 3-5/32"
Product Information
- Brand Zoro Select
- MFR # 35YP34
- Zoro # G9407763
- Country of Origin China
- Category Label Maker Ribbons
Dimensions
Width | 3-5/32" |
Length | 1476 ft. |
Ribbon Length | 1476 ft. |
Ribbon Width | 3.16 |
Core Dia. | 1" |
Details
Item | Label Printer Ribbon |
Printer Series Compatibility | Zebra ZT400, Zebra ZT200, Zebra Xi4 Series, Zebra 105SLPlus, Zebra ZT600, Zebra ZT510 |
Color | Black |
For Use With | Zebra Table Top Printer |
Ink Color | Black |
Characteristics | Prints Up to 10 ips Using Less Print Head Energy, Provides Excellent Print Darkness and Increased Abrasion and Heat Resistance |
Formulation | Wax/Resin |
Rolls per Case | 6 |
Ribbon Material | Wax/Resin |
Compatible Printer Brand | Zebra |
Description
Label Printer Ribbon, Ribbon Material Wax/Resin, Compatible Printer Brand Zebra, Ribbon Width 3.16, Ribbon Length 1,476 ft, Core Dia. 1 in, Color Black, Rolls per Case 6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT DSV971 Class 2 Modacrylic FR Mesh Vest (DSV971-4X)
- MOLDEX Quantitative Fit Test Kit (7006)
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, M (1BC75)
- ACCUFORM Slip-Gard Round Floor Sign, 8" H, 8" W, Vinyl, Circle, English, MFS219 (MFS219)
- ZORO SELECT Thermal Transfer Barcode Printer Ribbon (60DY55)
- ZORO SELECT Label Printer Ribbon, 4-3/32" W, 508 ft. L, Black (35YP31)
- ZORO SELECT Label Printer Ribbon, 4-3/32" W, 508 ft. L, Black (35YP38)
- ZORO SELECT Label Printer Ribbon, 4-3/32" W, 508 ft. L, Black (35YP42)
- ZORO SELECT Thermal Transfer Barcode Printer Ribbon (60DY18)
- ZORO SELECT Label Printer Ribbon, 4-11/32" W, 1476 ft. L, Black (35YP29)
- BRADY Label, Vinyl, Matte, 1" W (M6-31-417)
- Zoro Select Safety Labels