Shop All Equipment & Container Labels
Zoro Select
Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-726-5PK
Mfr # HWL-535-726-5PK
Zoro # G4445449
product price: $4.69
/pk 5, $0.94/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Machine/Equipment
- Language English
- Legend Warning Moving Parts Can Crush and Cut. Keep Hands Clear. (Gear Hazard Pictogram)
- Material Polyester
- Legend/Background Color Orange, Black/White
Product Information
- Brand Zoro Select
- MFR # HWL-535-726-5PK
- Zoro # G4445449
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 3 1/2 in |
Width | 5 in |
Sign Legend Character Height | 3/16 in |
Description
Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Moving Parts Can Crush and Cut. Keep Hands Clear. (Gear Hazard Pictogram), Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 3/16 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Pink, Ribbed Nylon/Spandex (TCX-23-M)
- MECHANIX WEAR FastFit® Tactical Glove, Coyote Tan, 2XL, 11" L, PR (FFTAB-72-012)
- KINCO Hi-Vis Cold Protection Gloves, HeatKeep Lining, XL (1938KWP-XL)
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Silver (484340)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-733-5PK (HWL-535-733-5PK)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-722-5PK (HWL-535-722-5PK)
- ZORO SELECT Label, Danger Hazardous Voltage, PK5 (HWL-535-702-5PK)
- ZORO SELECT Label, Electrical Hazard, 3-1/2 in. H, PK5, HWL-535-710-5PK (HWL-535-710-5PK)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, OSL-931-5PK (OSL-931-5PK)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-725-5PK (HWL-535-725-5PK)
- BRADY Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42283 (42283)
- Zoro Select Safety Labels