Shop All Equipment & Container Labels
Zoro Select
Label, Electrical Hazard, 3-1/2 in. H, PK5, HWL-535-704-5PK
Mfr # HWL-535-704-5PK
Zoro # G4445220
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Electrical Hazard
- Language English
- Legend Danger Hazardous Voltage. Follow Lockout Procedure Before Servicing.
- Material Polyester
- Legend/Background Color Red, Black/White
Product Information
- Brand Zoro Select
- MFR # HWL-535-704-5PK
- Zoro # G4445220
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 3 1/2 in |
Width | 5 in |
Sign Legend Character Height | 1/4 in |
Description
Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hazardous Voltage. Disconnect Power Before Servicing., Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 1/4 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Floor marking, Yellow, 3 inx3 in, Roll (3FY)
- ANSELL MICROFLEX(R) N85, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (N85)
- MCR SAFETY Safety Glasses, Brown Anti-Fog (RP31BPF)
- CARHARTT Force Relaxed Fit Lightweight Ripstop Work Short, Asphalt, W33, (104198-APHW33)
- ZORO SELECT Label, Electrical Hazard, 3-1/2 in. H, PK5, HWL-535-703-5PK (HWL-535-703-5PK)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-734-5PK (HWL-535-734-5PK)
- ZORO SELECT Label, Electrical Hazard, 3-1/2 in. H, PK5, HWL-535-710-5PK (HWL-535-710-5PK)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-733-5PK (HWL-535-733-5PK)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-724-5PK (HWL-535-724-5PK)
- ZORO SELECT Label, 3-1/2 in H, Danger High Voltage, PK5 (OSL-929-5PK)
- LABELMASTER Explosive Class 1.1, 1.2, 1.3, PK25 (PV32R)
- Zoro Select Equipment & Container Labels