Shop All Lab Scoops, Scrapers, & Spatulas
Zoro Select
Lab Spoon, 12 In L, Stainless Steel
Mfr # F36711-0012
Zoro # G3948804
original price:
$53.70
23% off
new price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Ended /Stainless Steel spoon/Spatula
- Capacity 5 mL
- Overall Length 12 in, 30.5 cm
- Overall Width 3.7 cm, 1 1/2 in
- Handle Length 0.5 in, 14 mm
Product Information
- Brand Zoro Select
- MFR # F36711-0012
- Zoro # G3948804
- Country of Origin Germany
- Category Lab Scoops, Scrapers, & Spatulas
Dimensions
Overall Length | 12 in, 30.5 cm |
Overall Width | 3.7 cm, 1 1/2 in |
Handle Length | 0.5 in, 14 mm |
Handle Length - Metric | 22 cm |
Overall Length - Metric | 30.5 cm |
Handle Diameter - Metric | 1.4 cm |
Blade Width - Metric | 30.3 cm |
Overall Width - Metric | 4.4 cm |
Blade Length - Metric | 3.1 cm |
Details
Item | Sampling Spoon and Spatula |
Type | Double Ended /Stainless Steel spoon/Spatula |
Capacity | 5 mL |
Material | Stainless Steel |
Color | Silver, White |
Product Type | Double Ended Spatula & Spoon |
Capacity - Metric | 5 mL |
Sterile/Non-Sterile | Non-Sterile |
Number of Functional Sides | 2 |
Capacity - Imperial | 17/100 fl oz |
Coating | Uncoated |
Material Grade | 304 |
Autoclavable | Yes |
Description
Sampling Spoon and Spatula, Product Type Double Ended Spatula & Spoon, Material Stainless Steel, Capacity - Imperial 17/100 fl oz, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Material Grade 304, Color Silver, White, Autoclavable Yes, Coating Uncoated, Standards Not Applicable, Overall Length - Metric 30.5 cm, Overall Width - Metric 4.4 cm, Handle Length - Metric 22 cm, Capacity - Metric 5 mL, Blade Width - Metric 30.3 cm, Handle Diameter - Metric 1.4 cm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKER INSTRUMENTS B1100 Hand Tally Counter (B1100)
- VELP SCIENTIFIC Flocculator (F105A0117)
- HEXARMOR Face Shield Window (17-27001)
- OPTIMA SCALES Optima Scales OPF-N3 Precision Balance - 3kg x 0.1g (OPF-N3)
- ZORO SELECT Scoop, 3 3/8 fl oz, 18 cm, Silver (F36738-0100)
- ZORO SELECT Lab Spoon w/Spatula, 304SS, 1.7ml Capacity (H36807-0021)
- ZORO SELECT Tapered Micro Spatula, PK2 (H36700-0000)
- ZORO SELECT Spoon, 10mL (H36807-0025)
- ZORO SELECT Scoop, Stainless Steel, 6 Oz. (428.04 SCOOP 6)
- ZORO SELECT SS SPOON 30 CM L, QTY BEL, PK2 (H36729-0030)
- A2Z SCILAB Vinyl Handle Micro Lab Small Spoon/Scoop Spatula 6.25" (A2Z-ZR115)
- Zoro Select Lab Scoops, Scrapers, & Spatulas