Shop All Bent Bolt Anchors
Zoro Select
L-Hook, 5/8"-11, 18" L, Carbon Steel Hot Dipped Galvanized
Mfr # 45219
Zoro # G4455586
product price: $5.65
/ea
Sold in multiples of 25 for $141.25
$141.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Bolt Type L-Hook
- Compatible Material Concrete
- Material Carbon Steel
- Finish Hot Dipped Galvanized
- Anchor Dia. 5/8 in
Product Information
- Brand Zoro Select
- MFR # 45219
- Zoro # G4455586
- Country of Origin China
- Category Bent Bolt Anchors
Dimensions
Thread Size | 5/8"-11 |
Body Length | 18" |
Anchor Dia. | 5/8 in |
Thread Length | 4" |
Hook Length | 3" |
Anchor Diameter | 5/8 in |
Details
Anchor Bolt Type | L-Hook |
Item | Bend Bolt Anchor |
Compatible Material | Concrete |
Material | Carbon Steel |
Finish | Hot Dipped Galvanized |
Includes | Nut and Washer |
System of Measurement | Inch |
Tensile Strength | 60,000 psi |
Material Quality Standards | A307 |
Material Grade/Class | Grade 55 |
Removable | Permanent |
Thread Type | Coarse |
Description
Anchor Bolt, Thread Size 5/8 In.-11, Anchor Diameter 5/8 in, Body Length 18 in, Thread Length 4 in, Hook Length 3 in, Thread Type Coarse, Material Steel, Finish Hot Dipped Galvanized, Removable Permanent, Tensile Strength 60,000 psi, Anchor Bolt Type L Hook Anchor, System of Measurement Inch, Material Grade/Class Grade 55, Compatible Material Concrete, Includes Nut, Washer, Material Quality Standards ASTM A307
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Carriage Bolt, Square Neck, 3-1/2" L, PK10 (FBCB3835P10)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Stainless Steel Plain Finish, 20 PK (U51410.075.0003)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (45663)
- ZORO SELECT Fully Threaded Rod, M18-2.5mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.180.1000)
- ZORO SELECT L-Hook, 5/8"-11, 12" L, Carbon Steel Hot Dipped Galvanized (45216)
- ZORO SELECT L-Hook, 1"-8, 18" L, Carbon Steel Hot Dipped Galvanized (45230)
- ZORO SELECT L-Hook, 3/4"-10, 12" L, Carbon Steel Hot Dipped Galvanized (45222)
- ZORO SELECT L-Hook, 1/2"-13, 8" L, Carbon Steel Plain (45182)
- ZORO SELECT J-Hook, 5/8"-11, 6" L, Carbon Steel Plain, 10 PK (5MWT8)
- ZORO SELECT L-Hook, 3/8"-16, 8" L, Carbon Steel Hot Dipped Galvanized (45207)
- MIDWEST FASTENER L-Hook, 5/8"-11, 16" L, Steel Hot Dipped Galvanized, 10 PK (09414)
- Zoro Select Bent Bolt Anchors