Shop All Bent Bolt Anchors
Zoro Select
L-Hook, 3/8"-16, 8" L, Carbon Steel Plain, 25 PK
Mfr # U17122.037.0800
Zoro # G4271032
product price: $16.59
/pk 25, $0.66/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Bolt Type L-Hook
- Compatible Material Concrete
- Material Carbon Steel
- Finish Plain
- Anchor Dia. 3/8 in
Product Information
- Brand Zoro Select
- MFR # U17122.037.0800
- Zoro # G4271032
- Country of Origin Multiple
- Category Bent Bolt Anchors
Dimensions
Thread Size | 3/8"-16 |
Body Length | 8" |
Anchor Dia. | 3/8 in |
Thread Length | 1-3/4" |
Hook Length | 1 9/16 in |
Anchor Diameter | 3/8 in |
Details
Anchor Bolt Type | L-Hook |
Item | Bend Bolt Anchor |
Compatible Material | Concrete |
Material | Carbon Steel |
Finish | Plain |
Includes | Nut and Washer |
System of Measurement | Inch |
Tensile Strength | 60,000 psi |
Material Quality Standards | ASTM A307 |
Thread Type | Coarse |
Removable | Permanent |
Description
Anchor Bolt, Thread Size 3/8 In.-16, Anchor Diameter 3/8 in, Body Length 8 in, Thread Length 1 3/4 in, Hook Length 1 9/16 in, Thread Type Coarse, Material Steel, Finish Plain, Removable Permanent, Tensile Strength 60,000 psi, Anchor Bolt Type L Hook Anchor, System of Measurement Inch, Compatible Material Concrete, Includes Nut, Washer, Material Quality Standards ASTM A307, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M16-2.00 Hex Head Cap Screw, Plain Steel, 120 mm L, 2 PK (39181)
- ZORO SELECT Class 8.8, M8-1.25 Flange Bolt, Zinc Plated Steel, 25 mm L, 100 PK (M01258.080.0025)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 5 PK (62886)
- MIDWEST FASTENER 1/4" Nickel Snap Sockets 15PK (64308)
- ZORO SELECT L-Hook, 1"-8, 30" L, Carbon Steel Plain (45139)
- ZORO SELECT L-Hook, 3/4"-10, 16" L, Carbon Steel Plain (45197)
- ZORO SELECT J-Hook, 5/8"-11, 5" L, Carbon Steel Plain, 10 PK (5MWT7)
- ZORO SELECT L-Hook, 5/8"-11, 18" L, Carbon Steel Hot Dipped Galvanized (45219)
- ZORO SELECT L-Hook, 1/2"-13, 10" L, Carbon Steel Plain (45183)
- ZORO SELECT L-Hook, 3/4"-10, 18" L, Carbon Steel Plain (45198)
- PRIMESOURCE BUILDING PRODUCTS Foundation Anchor Bolt (51121850HD)
- Zoro Select Bent Bolt Anchors