Shop All Bent Bolt Anchors
Zoro Select
L-Hook, 3/8"-16, 8" L, Carbon Steel Hot Dipped Galvanized
Mfr # 45207
Zoro # G4455656
product price: $0.99
/ea
Sold in multiples of 50 for $49.50
$49.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Bolt Type L-Hook
- Compatible Material Concrete
- Material Carbon Steel
- Finish Hot Dipped Galvanized
- Thread Length 1-3/4"
Product Information
- Brand Zoro Select
- MFR # 45207
- Zoro # G4455656
- Country of Origin China
- Category Bent Bolt Anchors
Dimensions
Thread Size | 3/8"-16 |
Body Length | 8" |
Thread Length | 1-3/4" |
Anchor Dia. | 3/8 in |
Hook Length | 1" |
Anchor Diameter | 3/8 in |
Details
Anchor Bolt Type | L-Hook |
Item | Bend Bolt Anchor |
Compatible Material | Concrete |
Material | Carbon Steel |
Finish | Hot Dipped Galvanized |
Includes | Nut and Washer |
System of Measurement | Inch |
Tensile Strength | 60,000 psi |
Material Quality Standards | A307 |
Material Grade/Class | Grade 55 |
Thread Type | Coarse |
Removable | Permanent |
Description
Anchor Bolt, Thread Size 3/8 In.-16, Anchor Diameter 3/8 in, Body Length 8 in, Thread Length 1 3/4 in, Hook Length 1 in, Thread Type Coarse, Material Steel, Finish Hot Dipped Galvanized, Removable Permanent, Tensile Strength 60,000 psi, Anchor Bolt Type L Hook Anchor, System of Measurement Inch, Material Grade/Class Grade 55, Compatible Material Concrete, Includes Nut, Washer, Material Quality Standards ASTM A307
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 3 PK (60915)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 10-32x1/4, PK100 (U07891.019.0025)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Black Steel Pan Head Torx Drive, 30 PK (36883)
- MIDWEST FASTENER Conical Plug, 3/4" L, Plastic, 100 PK (04285)
- ZORO SELECT L-Hook, 1/2"-13, 6" L, Carbon Steel Hot Dipped Galvanized (45208)
- ZORO SELECT L-Hook, 3/4"-10, 15" L, Carbon Steel Hot Dipped Galvanized (45110)
- ZORO SELECT L-Hook, 1/2"-13, 10" L, Carbon Steel Hot Dipped Galvanized (45210)
- ZORO SELECT J-Hook, 5/8"-11, 8" L, Carbon Steel Plain, 5 PK (5MWT9)
- ZORO SELECT L-Hook, 5/8"-11, 14" L, Carbon Steel Hot Dipped Galvanized (45116)
- ZORO SELECT L-Hook, 5/8"-11, 18" L, Carbon Steel Plain (45192)
- GRIP-RITE L-Hook, 6" L, Steel Hot Galvanized, 50 PK (126GAB50)
- Zoro Select Cast-In Anchors