Shop All Bent Bolt Anchors
Zoro Select
L-Hook, 1/2"-13, 18" L, Carbon Steel Hot Dipped Galvanized
Mfr # 45213
Zoro # G4456392
product price: $3.89
/ea
Sold in multiples of 50 for $194.50
$194.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Bolt Type L-Hook
- Compatible Material Concrete
- Material Carbon Steel
- Finish Hot Dipped Galvanized
- Includes Nut and Washer
Product Information
- Brand Zoro Select
- MFR # 45213
- Zoro # G4456392
- Country of Origin China
- Category Bent Bolt Anchors
Dimensions
Thread Size | 1/2"-13 |
Body Length | 18" |
Thread Length | 2" |
Anchor Dia. | 1/2 in |
Hook Length | 1-1/2" |
Anchor Diameter | 1/2 in |
Details
Anchor Bolt Type | L-Hook |
Item | Bend Bolt Anchor |
Compatible Material | Concrete |
Material | Carbon Steel |
Finish | Hot Dipped Galvanized |
Includes | Nut and Washer |
System of Measurement | Inch |
Tensile Strength | 60,000 psi |
Material Quality Standards | A307 |
Thread Type | Coarse |
Material Grade/Class | Grade 55 |
Removable | Permanent |
Description
Anchor Bolt, Thread Size 1/2 In.-13, Anchor Diameter 1/2 in, Body Length 18 in, Thread Length 2 in, Hook Length 1 1/2 in, Thread Type Coarse, Material Steel, Finish Hot Dipped Galvanized, Removable Permanent, Tensile Strength 60,000 psi, Anchor Bolt Type L Hook Anchor, System of Measurement Inch, Material Grade/Class Grade 55, Compatible Material Concrete, Includes Nut, Washer, Material Quality Standards ASTM A307
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 12 in, Steel, Grade B7, Black Oxide Finish, 20 PK (U22080.087.1200)
- G.L. HUYETT Clevis Pin 9/16 x 2 LCS ZC (CLPZ-0562-2000)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (U38210.050.0125)
- ZORO SELECT Not Graded, 5/8"-18 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 10 PK (U51007.062.0125)
- ZORO SELECT L-Hook, 1/2"-13, 10" L, Carbon Steel Hot Dipped Galvanized (45210)
- ZORO SELECT L-Hook, 1/2"-13, 8" L, Carbon Steel Hot Dipped Galvanized (45209)
- ZORO SELECT L-Hook, 5/8"-11, 12" L, Carbon Steel Hot Dipped Galvanized (45216)
- ZORO SELECT L-Hook, 3/8"-16, 6" L, Carbon Steel Plain, 25 PK (U17122.037.0600)
- ZORO SELECT L-Hook, 1/2"-13, 14" L, Carbon Steel Hot Dipped Galvanized (45211)
- ZORO SELECT L-Hook, 3/4"-10, 18" L, Carbon Steel Plain (45198)
- ZORO SELECT L-Hook, 3/8"-16, 8" L, Carbon Steel Plain, 25 PK (U17122.037.0800)
- Zoro Select Cast-In Anchors