Shop All Bent Bolt Anchors
Zoro Select
L-Hook, 1/2"-13, 14" L, Carbon Steel Hot Dipped Galvanized
Mfr # 45211
Zoro # G4455771
product price: $2.99
/ea
Sold in multiples of 50 for $149.50
$149.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Bolt Type L Hook Anchor
- Compatible Material Concrete
- Thread Size 1/2"-13
- Material Steel
- Finish Hot Dipped Galvanized
Product Information
- Brand Zoro Select
- MFR # 45211
- Zoro # G4455771
- Country of Origin China
- Category Bent Bolt Anchors
Dimensions
Thread Size | 1/2"-13 |
Body Length | 14 in |
Thread Length | 2 in |
Anchor Dia. | 1/2 in |
Hook Length | 1 1/2 in |
Anchor Diameter | 1/2 in |
Details
Anchor Bolt Type | L Hook Anchor |
Item | Anchor Bolt |
Compatible Material | Concrete |
Material | Steel |
Finish | Hot Dipped Galvanized |
Includes | Nut, Washer |
System of Measurement | Inch |
Tensile Strength | 60,000 psi |
Material Quality Standards | ASTM A307 |
Removable | Permanent |
Thread Type | Coarse |
Material Grade/Class | Grade 55 |
Description
Anchor Bolt, Thread Size 1/2 In.-13, Anchor Diameter 1/2 in, Body Length 14 in, Thread Length 2 in, Hook Length 1 1/2 in, Thread Type Coarse, Material Steel, Finish Hot Dipped Galvanized, Removable Permanent, Tensile Strength 60,000 psi, Anchor Bolt Type L Hook Anchor, System of Measurement Inch, Material Grade/Class Grade 55, Compatible Material Concrete, Includes Nut, Washer, Material Quality Standards ASTM A307
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Spring Pin Similar To DIN 11024, Form:D Double, D1=3, 6, D3=4, D4=14-20, Stainless Steel Bright (K1137.22360)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/8x1 L, PK100 (U39080.012.0100)
- MIDWEST FASTENER Class 10.9, M24-3.00 Hex Head Cap Screw, Plain Steel, 100 mm L (930547)
- G.L. HUYETT Rivet Nut, M8-1.25 Thread Size, 170.40 mm Flange Dia., 17.53 mm L, 300 Stainless Steel (BTI-CAL1-8125-3.8/B1)
- ZORO SELECT L-Hook, 1/2"-13, 8" L, Carbon Steel Plain, 25 PK (U17122.050.0800)
- ZORO SELECT L-Hook, 3/4"-10, 24" L, Carbon Steel Hot Dipped Galvanized (45227)
- ZORO SELECT L-Hook, 3/8"-16, 12" L, Carbon Steel Plain (45131)
- ZORO SELECT L-Hook, 1/2"-13, 12" L, Carbon Steel Plain, 25 PK (U17122.050.1200)
- ZORO SELECT L-Hook, 3/4"-10, 16" L, Carbon Steel Plain (45197)
- ZORO SELECT L-Hook, 5/8"-11, 10" L, Carbon Steel Plain (45189)
- ZORO SELECT L-Hook, 1"-8, 12" L, Carbon Steel Hot Dipped Galvanized (45120)
- Zoro Select Cast-In Anchors