Shop All Bent Bolt Anchors
Zoro Select
L-Hook, 1"-8, 18" L, Carbon Steel Hot Dipped Galvanized
Mfr # 45230
Zoro # G4456164
product price: $14.99
/ea
Sold in multiples of 10 for $149.90
$149.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Bolt Type L-Hook
- Compatible Material Concrete
- Material Carbon Steel
- Finish Hot Dipped Galvanized
- Thread Length 4"
Product Information
- Brand Zoro Select
- MFR # 45230
- Zoro # G4456164
- Country of Origin China
- Category Bent Bolt Anchors
Dimensions
Thread Size | 1"-8 |
Body Length | 18" |
Thread Length | 4" |
Anchor Dia. | 1 in |
Hook Length | 4" |
Anchor Diameter | 1 in |
Details
Anchor Bolt Type | L-Hook |
Item | Bend Bolt Anchor |
Compatible Material | Concrete |
Material | Carbon Steel |
Finish | Hot Dipped Galvanized |
Includes | Nut and Washer |
System of Measurement | Inch |
Tensile Strength | 60,000 psi |
Material Quality Standards | A307 |
Material Grade/Class | Grade 55 |
Removable | Permanent |
Thread Type | Coarse |
Description
Anchor Bolt, Thread Size 1 In.-8, Anchor Diameter 1 in, Body Length 18 in, Thread Length 4 in, Hook Length 4 in, Thread Type Coarse, Material Steel, Finish Hot Dipped Galvanized, Removable Permanent, Tensile Strength 60,000 psi, Anchor Bolt Type L Hook Anchor, System of Measurement Inch, Material Grade/Class Grade 55, Compatible Material Concrete, Includes Nut, Washer, Material Quality Standards ASTM A307
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 7/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (54857)
- ZORO SELECT Grade 8, 1 1/2 in Hex Head Cap Screw, Zinc Yellow Steel, 5 in L (U04104.150.0500)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 4 PK (B7-.75-4.5)
- AVK Rivet Nut, M5-0.80 Thread Size, 10.54 mm Flange Dia., 12.07 mm L, Steel, 25 PK (ALS4T-580-3.3)
- ZORO SELECT L-Hook, 3/4"-10, 24" L, Carbon Steel Hot Dipped Galvanized (45227)
- ZORO SELECT L-Hook, 1"-8, 24" L, Carbon Steel Hot Dipped Galvanized (45231)
- ZORO SELECT L-Hook, 3/8"-16, 8" L, Carbon Steel Hot Dipped Galvanized (45207)
- ZORO SELECT L-Hook, 1/2"-13, 10" L, Carbon Steel Hot Dipped Galvanized (45210)
- ZORO SELECT L-Hook, 3/8"-16, 8" L, Carbon Steel Plain (45129)
- ZORO SELECT L-Hook, 1/2"-13, 18" L, Carbon Steel Hot Dipped Galvanized (45213)
- HILLMAN L-Hook, 8" L, Galvanized (5403464)
- Zoro Select Cast-In Anchors