Shop All Wire End Brushes
Zoro Select
Knot Wire End Brush, Shank Size 1/4", Max. RPM: 22, 000 RPM
Mfr # 66252838876
Zoro # G2475851
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Trim Length 1 1/8 in
- Fill Material Carbon Steel
- Shank Size 1/4"
- Wire Dia. 0.006 in
- Brush Dia. 1/2 in
Product Information
- Brand Zoro Select
- MFR # 66252838876
- Zoro # G2475851
- Country of Origin China
- Category Wire End Brushes
Dimensions
Bristle Trim Length | 1 1/8 in |
Shank Size | 1/4" |
Wire Dia. | 0.006 in |
Brush Dia. | 1/2 in |
Abrasive Shank Size | 1/4 in |
Overall Length | 2 3/4 in |
Trim Length | 1-1/8" |
Arbor Hole Size | No Arbor |
Bristle Length | 1 1/8 in |
Details
Fill Material | Carbon Steel |
Item | End Brush |
Item - End Brushes | End Brush |
Max. RPM | 22,000 RPM |
Abrasive Material | Carbon Steel |
Bristle Type | Standard Twist Knot Wire |
For Use With | Horizontal Shaft Portable Grinders, Straight Shaft Portable Grinders, Die Grinders, Pencil Grinders |
Operating Speed - Maximum | 22,000 RPM |
Series | Gemini |
Compatible Tool Type | Straight Grinder, Drill Press, Impact Driver, Pencil Grinder |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 1/2 in, Wire Dia. 0.006 in, Bristle Length 1 1/8 in, Grit Not Applicable, Overall Length 2 3/4 in, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Connector Type Shank, Connector Size 1/4 in, Operating Speed - Maximum 22,000 RPM, Series Gemini
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, End Cut, 1/8 In, 1/8 Shank (310-001036A)
- BRUSH RESEARCH MANUFACTURING BDM808, 8" Dia. Crimped Wire Wheel Brush, .008 CS, 2" Arbor Hole, 1.500" Trim, .500" Face Width (BDM808)
- NORTON ABRASIVES Grinding Cone, 1-1/2 in., Almnm Oxide, PK10 (66253349754)
- HYDE WIRE BRUSH SS 11.75""L (46831)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252838878)
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252838889)
- ZORO SELECT End Brush, Twisted, 3/4" dia., 22000 rpm (66252839056)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.008" dia. (66254442931)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252838879)
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252838897)
- GORDON BRUSH Economy 3x19 Row 0.013" CS Wire, 13-3/4" Wood Handle Scratch Brush (403CSE)
- Zoro Select Wire End Brushes