Zoro Select

Knot Wire Cup Brush, Threaded Arbor Mount, Brush Dia.: 3 in


product price: $7.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Abrasive Material Carbon Steel
  • Arbor Hole Size M10 x 1.25mm
  • Mounting Type Arbor Hole
  • Bristle Type Standard Twist Knot Wire
  • Brush Dia. 3 in
See all product information

Product Information

Dimensions

Arbor Hole Size M10 x 1.25mm
Brush Dia. 3 in
Trim Length 7/8"
Abrasive Shank Size No Shank
Wire Dia. 0.02 in
Bristle Trim Length 7/8 in
Bristle Length 7/8 in

Details

Abrasive Material Carbon Steel
Mounting Type Arbor Hole
Bristle Type Standard Twist Knot Wire
Fill Material Carbon Steel
For Use With Right Angle Grinders, Vertical Shaft Portable Grinders
Item - Cup Brushes Cup Brush
Item Cup Brush
Arbor Hole M10 x 1.25mm
Max. RPM 14,000 RPM
Series Gemini
Operating Speed - Maximum 14,000 RPM
Compatible Tool Type Right-Angle Grinder

Description

Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 3 in, Wire Dia. 0.02 in, Bristle Length 7/8 in, Grit Not Applicable, Overall Length Not Applicable, Compatible Tool Type Right-Angle Grinder, Color Not Applicable, Connector Type Threaded Hole, Connector Size M10 x 1.25 mm, Operating Speed - Maximum 14,000 RPM, Shank Length Not Applicable, Series Gemini

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.